Shop All Electrical Wire & Cable
General Cable
14-1P STR TNC PVC/PVC N/S, 600V UL2587, 1000FT
Mfr # C2409.41.10
Zoro # G1148988
Free Shipping & Returns
$1,137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Material Pvc-Polyvinyl Chloride
- Conductor Size 14 AWG (AMERICAN WIRE GAUGE)
- Color Code Gray (Slate)
- Temperature Rating 80 Degrees Centigrade
- Conductor Count 1 Pair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand General Cable
- MFR # C2409.41.10
- Zoro # G1148988
- Country of Origin Unknown
- Category Electrical Wire & Cable
Dimensions
Conductor Size | 14 AWG (AMERICAN WIRE GAUGE) |
Details
Insulation Material | Pvc-Polyvinyl Chloride |
Color Code | Gray (Slate) |
Temperature Rating | 80 Degrees Centigrade |
Conductor Count | 1 Pair |
NEC Rating | DUAL LISTED CL3 & CM |
Voltage Rating | 300 Volts AC |
Screen/Shield | No |
Spec Nbr Ul Style | UL STYLE, 2464 |
Conductor Type | Stranded Conductor |
Material | Tinned Copper |
Jacketing Material | Pvc-Polyvinyl Chloride |
Plenum | General Purpose |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strut Channel, 3 ft. L, Half Slottd, 12 ga. (FS-201SS PG 36.00)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 40 VA, Not Rated, Not Rated, 24V AC, 120V AC (TR40VA002)
- UNISTRUT STRUT 1/4"" BEAM CLAMP (RP2894-25EG)
- SIEMENS Module (6ES7153-2BA02-0XB0)
- GENERAL CABLE 22 AWG Stranded Hookup Wire 300V 1000 ft. BK (C2016A.21.01)
- GENERAL CABLE 24 AWG Stranded Hookup Wire 300V 1000 ft. BK (C2015A.21.01)
- REMINGTON INDUSTRIES 14 AWG Gauge GPT Marine Stranded Hook Up Wire, 25FT Lngth, Black, 0.0641" Dia, UL1426, 60 Volts (14STRBLAUL142625)
- ROMEX 100 Ft. 10/3 Solid Orange NMW/G Electrical Wire (63948426)
- REMINGTON INDUSTRIES 18 AWG Gauge Solid Hook Up Wire, 250 ft Length, Gray, 0.0403" Diameter, UL1007, 300 Volts (18UL1007SLDGRA250)
- EXELL BATTERY AWG #2/0 Red Battery Interconnect Cable 6" with 3/8" Lugs (BIC-20AWGRED6)
- CERRO WIRE & CABLE CO. 14/2 UF W/GR CABLE 50FT (13054222)
- General Cable Electrical Wire & Cable