Shop All Thermocouple Wire
General Cable
14-1P STR TNC PVC NO SHD, PVC JKT GRY 105C 300V, UL PLTC E2, 1000FT
Mfr # C0439A.41.10
Zoro # G1390734
product price: $783.99
/ea
Free Shipping & Returns
$783.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Material Pvc-Polyvinyl Chloride
- Temperature Rating 105 Degrees Centigrade
- Gauge 14 AWG (AMERICAN WIRE GAUGE)
- Conductor Count 1 Pair
- Screen/Shield No Shield
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand General Cable
- MFR # C0439A.41.10
- Zoro # G1390734
- Country of Origin Unknown
- Category Thermocouple Wire
Details
Insulation Material | Pvc-Polyvinyl Chloride |
Temperature Rating | 105 Degrees Centigrade |
Gauge | 14 AWG (AMERICAN WIRE GAUGE) |
Conductor Count | 1 Pair |
Screen/Shield | No Shield |
Voltage Rating | 300V |
Material | Tinned Copper |
Conductor Type | Stranded Conductor |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDROMAXX Liquid Tight Conduit Straight Fittings- 1/2", PK25 (LTSF012025)
- OMRON 1NC Magnetically Actuated Safety Interlock Switch Nema 6 (44507-3650)
- QUICKCABLE Automotive Fuse, MINI ATM Series, 5A, 32V DC, 5 PK (509104-2005)
- CALBOND Conduit Body, Type C, FM7, 1/2 in., PVC (PV0500C17)
- TEMPCO Thermocouple Lead Wire, J, 24AWG, Str, 100Ft (TCWR-1014)
- TEMPCO Thermocouple Lead Wire, J, 20AWG, Str, 100Ft (TCWR-1011)
- TEMPCO Thermocouple Ext Wire, KX, 20AWG, Sol, 250Ft (TCWR-1008)
- DAYTON Thermocouple Wire, Red, 100 ft L, PK100 (798GE9)
- TEMPCO Thermocouple Ext Wire, KX, 24AWG, Str, 100Ft (TCWR-1022)
- TEMPCO Wire, Thermocouple Lead (TCWR-1005)
- TEMPCO Wire, Thermocouple Lead (TCWR-1003)
- General Cable Thermocouple Wire