Shop All Electrical Wire & Cable
General Cable
14-1P STR BC SRPVC PVC JKT, GRY CMR 75C 300V, ROHS, 1000FT
Mfr # E1052S
Zoro # G5759154
product price: $293.99
/ea
Free Shipping & Returns
$293.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Material Srpvc-Semi-Rigid Polyvinyl Chloride
- Material Bare Copper
- Conductor Size 14 AWG (AMERICAN WIRE GAUGE)
- Color Code Gray (Slate)
- Jacketing Material Pvc-Polyvinyl Chloride
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand General Cable
- MFR # E1052S
- Zoro # G5759154
- Country of Origin Unknown
- Category Electrical Wire & Cable
Dimensions
Conductor Size | 14 AWG (AMERICAN WIRE GAUGE) |
Details
Insulation Material | Srpvc-Semi-Rigid Polyvinyl Chloride |
Material | Bare Copper |
Color Code | Gray (Slate) |
Jacketing Material | Pvc-Polyvinyl Chloride |
Temperature Rating | 75 Degrees Centigrade |
Screen/Shield | No |
Voltage Rating | 300 Volts AC |
Conductor Type | Stranded Conductor |
Plenum | Riser |
NEC Rating | UL LISTED ART 725 CL3 RISER |
Conductor Count | 1 Pair |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULBERRY Electrical Box Cover, 2 Gang, Rectangular, Galvanized Steel, Duplex Receptacle (10002)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 3/8" x 100FT- Black (HS3-0375-100-BK)
- GROTE 20 AWG 1 Conductor Stranded Primary Wire 100 ft. BK (87-2012)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, DPST-NO, 12V DC, 6 Pins, 2 Poles (G7L-2A-TUBJ-CB-DC12)
- GENERAL CABLE 24 AWG Stranded Hookup Wire 300V 1000 ft. BK (C2015A.21.01)
- GENERAL CABLE 22 AWG Stranded Hookup Wire 300V 1000 ft. BK (C2016A.21.01)
- SOUTHWIRE 500 Ft. 12 AWG Stranded Green THHN Electrical Wire (22968258)
- SOUTHWIRE Nonmetallic Building Cable, 8 AWG, Coil, Length: 25 ft (63949221)
- ZORO SELECT 3 ft. Insulated Bonding & Grounding Wire (8AA86)
- REMINGTON INDUSTRIES 22 AWG Gauge UL1015 Stranded Topcoat Hook Up Wire, 600V, 0094 Diameter, Brown, 100 ft Length (22UL1015TPCBRO100)
- REMINGTON INDUSTRIES Tinned Copper Wire, Buss Wire, 28 AWG, 100' Length, 0.0126" Diameter, Silver, Bus Bar Wire (28TCW)
- General Cable Electrical Wire & Cable