Shop All Electrical Wire & Cable
General Cable
14-1P SOL BC SRPVC PVC JKT RED, FPLR 75C 300V, ROHS, 1000FT
Mfr # E1522S.41.03
Zoro # G1145655
product price: $201.99
/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Code Red
- Insulation Material Srpvc-Semi-Rigid Polyvinyl Chloride
- Conductor Size 14 AWG (AMERICAN WIRE GAUGE)
- Material Bare Copper
- Temperature Rating 75 Degrees Centigrade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand General Cable
- MFR # E1522S.41.03
- Zoro # G1145655
- Country of Origin Unknown
- Category Electrical Wire & Cable
Dimensions
Conductor Size | 14 AWG (AMERICAN WIRE GAUGE) |
Details
Color Code | Red |
Insulation Material | Srpvc-Semi-Rigid Polyvinyl Chloride |
Material | Bare Copper |
Temperature Rating | 75 Degrees Centigrade |
Screen/Shield | No |
Jacketing Material | Pvc-Polyvinyl Chloride |
Plenum | Riser |
Conductor Type | Solid Conductor |
Conductor Count | 1 Pair |
NEC Rating | UL LISTED ART 760 RISER - FIRE ALARM |
Voltage Rating | 300 Volts AC |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Conduit Outlet Body, Iron, L (GRL100)
- SIGMA ELECTRIC SPACER ELECT BOX 3/4""MTL (49208)
- REMKE Cord Grip, Alum, 2-1/2" NPT, 1.812-1.938 (RSR-731)
- TEMPCO Thermocouple Probe, K, 24In, .125In Sheath (MTA00804)
- GENERAL CABLE 24 AWG Stranded Hookup Wire 300V 1000 ft. BK (C2015A.21.01)
- GENERAL CABLE 22 AWG Stranded Hookup Wire 300V 1000 ft. BK (C2016A.21.01)
- OK INDUSTRIES 30 AWG Wire Wrapping Wire 100 ft. BK (R30BLK-0100)
- SOUTHWIRE Low Volt Cabl 14/2 100' (55213243)
- CHAINFLEX 20 AWG 7 Conductor Continuous Flex Control Cable 600V GN (CF5-05-07-100)
- CAROL 18 AWG 3 Conductor Stranded Multi-Conductor Cable GY (C0436A)
- ANCOR Black 14AWG Tinned Copper Wire - 18' (184003)
- General Cable Electrical Wire & Cable