Shop All Electrical Wire & Cable
General Cable
12-2C STR TNC PVC, PVC JKT GRY, CL3 80C 600V, 1000FT
Mfr # C2410A.41.10
Zoro # G1145944
product price: $1,240.99
/ea
Free Shipping & Returns
$1,240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conductor Size 12 AWG (AMERICAN WIRE GAUGE)
- Color Code Gray (Slate)
- Insulation Material Pvc-Polyvinyl Chloride
- Material Tinned Copper
- Screen/Shield No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand General Cable
- MFR # C2410A.41.10
- Zoro # G1145944
- Country of Origin Unknown
- Category Electrical Wire & Cable
Dimensions
Conductor Size | 12 AWG (AMERICAN WIRE GAUGE) |
Details
Color Code | Gray (Slate) |
Insulation Material | Pvc-Polyvinyl Chloride |
Material | Tinned Copper |
Screen/Shield | No |
Voltage Rating | 600 Volts AC |
Spec Nbr Ul Style | UL STYLE, 2464 |
Conductor Type | Stranded Conductor |
Jacketing Material | Pvc-Polyvinyl Chloride |
Conductor Count | 2 Conductors |
Temperature Rating | 80 Degrees Centigrade |
Plenum | General Purpose |
NEC Rating | DUAL LISTED CL3 & CM |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 3 Pos, Lever (9001KS42BH2)
- MELTRIC 715P0FP1 HANDLE w/CORD GRIP (715P0FP1)
- JONARD TOOLS Punchdown Combo Blade, 66/110, For 23Z413 (EPB-116)
- NVENT HOFFMAN Compact Axial Fans, 230v 50/60Hz (A6AXFN2)
- GENERAL CABLE 22 AWG Stranded Hookup Wire 300V 1000 ft. BK (C2016A.21.01)
- GENERAL CABLE 24 AWG Stranded Hookup Wire 300V 1000 ft. BK (C2015A.21.01)
- REMINGTON INDUSTRIES 18 AWG Gauge Stranded Hook Up Wire, 500 ft Length, Black, 0.0403" Diameter, GPT, 60 Volts (18GPTSTRBLA500)
- REMINGTON INDUSTRIES 16 AWG Gauge UL3173 Stranded Hook Up Wire, 600V, 0.121in. Diameter, White, 250 ft Length (16UL3173STRWHI250)
- ANCOR White Triplex Cable - 12/3 AWG - Round - 250' (133325)
- KH INDUSTRIES 16 AWG 7 Conductor Pendant Cable 600V 25 ft. BK (CPCR-16/7-25FT)
- ZORO SELECT 8 AWG 4 Conductor Portable Cord 600V 25 ft. BK (E3651)
- General Cable Electrical Wire & Cable