Shop All Food Containers
General
Bag, Paper, Liquor, Quart, PK500
Mfr # BAG LQQUART-500
Zoro # G4500651
$25.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Width (In.) 4.25"
- Overall Depth (In.) 2.5"
- Color Kraft
- Material Paper
- Overall Height (In.) 16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand General
- MFR # BAG LQQUART-500
- Zoro # G4500651
- UPC # 079594400367
- Country of Origin United States
- Category Food Containers
Dimensions
Overall Width (In.) | 4.25" |
Overall Depth (In.) | 2.5" |
Overall Height (In.) | 16" |
Details
Color | Kraft |
Material | Paper |
Item | Bag,Paper,Liquor,Quart,PK500 |
Features | Quart-sized paper bags accommodate a variety of smaller items—Heavyweight side gussets. Handy thumb notch. |
Application | Liquor-Takeout |
Capacity | 35 lb |
Grade | Standard-Duty |
Description
Package Quantity 500
- •Quart-sized.
- •Heavyweight side gussets.
- •Handy thumb notch.
- •Made using recycled materials.
Restrictions
- This item has been restricted from sale in the following states: MD
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAMOND Diamond Baker Choice Medium Walnut Pieces 30lbs (0105734000)
- BLODGETT Handle For - Part# Bl2358 (BL2358)
- AMERICAN RANGE Ignitor (R10117)
- BLODGETT Light Indicator, Red, 28V (18265)
- DART Microgourmet Plastic Deli Container, 32 oz, Clear, PK500 (MN32-0100)
- GOOD COOK Pastry&Basting Brush 2Pc (21999)
- CAMBRO 12 qt CamSquare® Food Storage Container (12SFSPP190)
- LOCK & LOCK Lock & Lock HPL825SJ3 Easy Essentials Rectangular Food Storage Container Set; Clear - 6 Piece (HPL825SJ3)
- RUBBERMAID Brilliance Clear Food Container and Lid , 3PK (2125082)
- ARAVEN FOOD BOX LARGE W/LID, 16 GAL WHITE, 32 5/8" X 15 1/8" X 7 1/8" (00545)
- RUBBERMAID COMMERCIAL Food/Tote Box Lids, 12w x 18d, Clear (FG331000CLR)
- General Food Containers