Shop All Trash Bags
General
50 lb Paper Bags, #25, Heavy-Duty, Kraft, 500 PK
Mfr # 29823
Zoro # G008995770
Free Shipping & Returns
$86.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity 50 lb
- Strength Rating Heavy-Duty
- Material Paper
- Size #25
- Color Kraft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand General
- MFR # 29823
- Zoro # G008995770
- UPC # 76955739531
- Country of Origin United States
- Category Trash Bags
Dimensions
Size | #25 |
Height | 16.13" |
Width | 8.25" |
Length | 5.94" |
Details
Capacity | 50 lb |
Strength Rating | Heavy-Duty |
Material | Paper |
Color | Kraft |
Item | Paper Bags |
Features | Heavy-Duty |
Application | Grocery |
Description
Get your groceries home safely with sturdy, gusseted paper bags. Self-opening thumb notches increase ease of use. Convenient bags are an economical selection for busy grocery stores and other high-traffic environments.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURELL CS2 Soap Dispenser, 1000mL, White (4131-06)
- EVAPO-RUST CRC GDI IVD Intake Valve Cleaner 11 oz Liquid (05319)
- ENDUST Tablet and Laptop Cleaning Wipes, Unscented, 70/Tub (12596)
- RUBBERMAID COMMERCIAL Rubbermaid Brute® 2610 Trash Container 10 Gallon - Gray (FG261000GRAY)
- GENERAL 30 gal Trash Bags, 16 in x 35 in, Wet-Strength, Kraft, 50 PK (BAG RBR30105BO)
- GENUINE JOE 56 gal Trash Bags, XL, 0.58 mil (15 Micron), Black, 200 PK (GJO70422)
- INTEPLAST GROUP 60 gal Trash Bags, 38 in x 58 in, Heavy-Duty, 12 microns, Clear, 200 PK (VALH3860N14)
- GENUINE JOE 33 gal Trash Bags, 1.20 mil (30 Micron), Black, 100 PK (GJO98207)
- MUTT MITT Can Liners, 200PK (MU375399)
- PITT PLASTICS 43"x47" 1.5mm 56 gal. XX Heavy Performance Roll Can Liner, PK100 (EC434715K)
- PARTNERS BRAND 60 gal Trash Bags, 60 in x 38 in, .67 Mil, Natural, 200 PK (CL2016)
- General Trash Bags