Shop All Pocket Thermometers
This Product is Discontinued
General
5" Stem Analog Dial Pocket Thermometer, -40 Degrees to 160 Degrees F (Discontinued)
Mfr # 320
Zoro # G3901572
This Product is Discontinued
Key Features
- Temp. Range (F) -40 Degrees to 160 Degrees
- Stem Length 5 in
- Accuracy +/-4 Degrees F
- Lens Material Polycarbonate
- Resolution 2 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand General
- MFR # 320
- Zoro # G3901572
- Country of Origin China
- Category Pocket Thermometers
Dimensions
Stem Length | 5 in |
Dial Size | 1 in |
Manufacturers Warranty Length | 1 yr |
Stem Diameter | 0.2 in |
Dial Diameter | 1 in |
Description
Dial Pocket Thermometer, Temp. Range (F) -40 to 160 Degrees F, Stem Length 5 in, Accuracy +/-5 Percent, Degree Divisions 2 Degrees , Resolution 2 Degrees , Dial Size 1 in, Lens Material Polycarbonate, Stem Material Stainless Steel, Case Material ABS Plastic, Features Pocket Clip, Includes Plastic Stem Case, Shirt Clip, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.