Shop All Generator & Power Inverter Accessories
Generac
XD5000E Portability Kit
Mfr # 6910
Zoro # G3295068
product price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Assembled Width 26.5 in
- Wheel Quantity 2
- Brand / Model Compatibility Generac
- Installation Hardware Included Yes
- Assembled Height 5.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Generac
- MFR # 6910
- Zoro # G3295068
- UPC # 696471069105
- Country of Origin United States
- Category Generator & Power Inverter Accessories
Dimensions
Assembled Width | 26.5 in |
Assembled Height | 5.5 in |
Assembled Depth | 21.5 in |
Details
Item | Portability Kit |
Wheel Quantity | 2 |
Brand / Model Compatibility | Generac |
Installation Hardware Included | Yes |
Package Contents | includes: assembly hardware, frame foot, double grip handle, axel and (2) never-flat wheels |
Wheel Material | Polyurethane never-flat |
Wheel Color / Finish | black |
Axle Included | Yes |
Installation Instructions Included | Yes |
Handle Grip | Yes |
Number of Handles | 2 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Pilot Light Complete, Green, LED (XB5AVG3)
- DIALIGHT 12 MM RED LED PMI - 24 VDC (6123132140F)
- REMINGTON INDUSTRIES 12 AWG SOOW Portable Cord, 4 Conductor 600V Power Cable, EPDM Wires w/CPE Outer Jacket - 100' Lngth (SOOW1204-100)
- GENERAC Maintenance Kit for Diesel Generator (6571)
- GENERAC 7101 - Air Cooled Battery Heater (7101)
- GENERAC LTE KIT TANK MONITOR (7009)
- GENERAC Maintenance Kit 8 kW, 410cc Kit (5662)
- GENERAC 16-circuit 100 Amp Load Center ATS - NEMA 1 CUL (RXG16EZA1)
- GENERAC Extreme Cold Weather Kit for 80-Kw Standby Generator (5619)
- GENERAC Maintenance Kit, 992Cc Engine (GP15000E, GP17500E) (5721)
- GENERAC 30-Amp Single Circuit Manual Transfer Switch (6377)
- Generac Generator & Power Inverter Accessories