Shop All Line Trimmers & Brush Cutters
This Product is Discontinued
Generac
Trimmer, 15 HP, 175cc, 1.6 gal. (Discontinued)
Mfr # TR45080GMNG
Zoro # G4549883
Free Shipping & Returns
This Product is Discontinued
Key Features
- Engine Generac G-Force
- Cutting Width 22 in
- Engine Displacement 175 cc
- HP 15 hp
- Fuel Tank Capacity 1.6 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Generac
- MFR # TR45080GMNG
- Zoro # G4549883
- UPC # 843530005806
- Country of Origin United States
- Category Line Trimmers & Brush Cutters
Dimensions
Cutting Width | 22 in |
Wheel Dia. | 16 in |
Details
Item | Trimmer |
Engine | Generac G-Force |
Engine Displacement | 175 cc |
HP | 15 hp |
Fuel Tank Capacity | 1.6 gal |
Anti Vibration Handle | No |
Drive Type | Walk Behind |
Description
Trimmer, Cutting Width 22 in, Drive Type Walk Behind, Engine Displacement 175 cc, Fuel Tank Capacity 1.6 gal
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.