Shop All Generator & Power Inverter Accessories
Generac
Tank Riser for Diesel Generator
Mfr # 6505
Zoro # G7006142
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Dimensions 6 in W x 11 in L x 42 in H
- For Use With Mfr. No. RD01523, RD02023
- Accessory Type Tank Risers
- Overall Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Generac
- MFR # 6505
- Zoro # G7006142
- UPC # 696471065053
- Country of Origin United States
- Category Generator & Power Inverter Accessories
Dimensions
Dimensions | 6 in W x 11 in L x 42 in H |
Overall Width | 6 in |
Overall Length | 11 in |
Overall Height | 42 in |
Details
Item | Tank Riser |
Color | Gray |
For Use With | Mfr. No. RD01523, RD02023 |
Accessory Type | Tank Risers |
Product Type | Tank Riser |
Compatible with Manufacturer Model Number | RD015, RD020 |
Compatible with Brand | Generac |
Compatible with Series | Protector |
For Use with Mfr. Model Number | RD015, RD020 |
For Use With Mfr. Model Number | RD015, RD020 |
Compatible Manufacturer Part Number | RD015, RD020 |
Description
Tank Risers, Product Type Tank Riser, Compatible with Manufacturer Model Number RD015, RD020, Compatible with Series Protector, Color Gray, Overall Length 11 in, Overall Width 6 in, Overall Height 42 in, Compatible with Brand Generac
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SP Series, Time-Delay, 20A, 600V AC, Non-Indicating (LPS-RK-20SP)
- EXELL BATTERY AWG #2/0 Black Battery Interconnect Cable 6" with 3/8" Lugs (BIC-20AWGBLK6)
- LEVITON ADAPTER 2POLE 3WIRE 15A (00694-0GR)
- SIEMENS Hub Conduit Alum Ha-Type 3/4In (ECHA075)
- GENERAC Smart Management Module (7000)
- GENERAC 3000 and 3500 Watt Inverter Parallel Kit (7668)
- GENERAC 25 ft. 30 Amp Generator Power Cord (6328)
- GENERAC Extreme Cold Weather Kit for Generac 48kW 5.4L Engine (7088)
- GENERAC Extreme Cold Weather Kit for 80-Kw Standby Generator (5619)
- GENERAC Guardian Home Standby Air-Cooled Generator Maintenance Kit (5663)
- RELIANCE CONTROLS Manual Transfer Switch, 125/250V, 30A (310CRK)
- Generac Generator & Power Inverter Accessories