Shop All Standby Generators
Generac
Standby Generator, Natural Gas/Propane, Three Phase, 75kW LP/80kW NG, Liquid Cooled
Mfr # RG08045JNAC
Zoro # G801800363
product price: $26,625.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$26,625.99
Free 30-Day Returns
Key Features
- Fuel Type Natural Gas/Propane
- Generator Fuel Type Liquid Propane/Natural Gas
- Phase Three
- Transfer Switch Included No
- Amps LP 226/NG 241
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Generac
- MFR # RG08045JNAC
- Zoro # G801800363
- UPC # 696471080773
- Country of Origin United States
- Category Standby Generators
Dimensions
Height | 49 in |
Width | 38 in |
Length | 97 1/2 in |
Engine Size | 4.5 L |
Fuel NPT Pipe Connection Size | 1 1/4 in |
Description
Standby Generator
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS 30A 600V 3P Rotary Disconnect Switch 4X Plastic Enclosure (HBL13X33D)
- BELL OUTDOOR Wp Cover Gasket (5019-0)
- KILLARK Electrical Box, 17 cu in, Outlet Box, 1 Gang, Aluminum, Round (VLJSX-2)
- ZORO SELECT One Hole Lug Compression Connector, 4 AWG (24C320)
- GENERAC Automatic Standby Generator, Natural Gas/Propane, Single Phase, 22kW LP/19kW NG, Air Cooled (7043)
- GENERAC Standby Generator, Natural Gas/Propane, Three Phase, 75kW LP/80kW NG, Liquid Cooled (RG08045GNAX)
- GENERAC Automatic Standby Generator, Natural Gas/Propane, Single Phase, 7.5kW LP/6kW NG, Air Cooled (6998)
- GENERAC Automatic Standby Generator, Diesel, Three Phase, 20kW, Liquid Cooled (RD02025GDAE)
- GENERAC Automatic Standby Generator, Natural Gas/Propane, Three Phase, 20kW LP/17kW NG, Air Cooled (7077)
- GENERAC Standby Generator, Natural Gas/Propane, Single Phase, 18kW, Air Cooled (7228)
- GENERAC Automatic Standby Generator, Natural Gas/Propane, Single Phase, 10kW LP/9kW NG, Air Cooled (7171)
- Generac Standby Generators