Shop All Standby Generators
Generac
Standby Generator, Natural Gas/Propane, Three Phase, 75kW LP/80kW NG, Liquid Cooled
Mfr # RG08045GNAX
Zoro # G901800393
product price: $25,454.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$25,454.99
Free 30-Day Returns
Key Features
- Fuel Type Natural Gas/Propane
- Generator Fuel Type Liquid Propane/Natural Gas
- Phase Three
- Transfer Switch Included No
- Amps LP 260/NG 278
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Generac
- MFR # RG08045GNAX
- Zoro # G901800393
- UPC # 696471080636
- Country of Origin United States
- Category Standby Generators
Dimensions
Engine Size | 4.5 L |
Height | 49 in |
Width | 38 in |
Length | 97 1/2 in |
Fuel NPT Pipe Connection Size | 1 1/4 in |
Description
Standby Generator
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D-LINE Cord Concealer, 60", White, PK2 (R5FT5025W)
- SQUARE D Miniature Circuit Breaker, QOB Series 45A, 2 Pole, 120/240V AC (QOB245)
- RACO Low Voltage Partition Plate for Data Box, NOVAL Accessory, Steel, Partition (981)
- SCHNEIDER ELECTRIC Miniature plug-in relay, 10 A, 3 CO, 48, 48V DC Coil Volts, 3 C/O (RXM3AB1ED)
- GENERAC Standby Generator, Natural Gas/Propane, Single Phase, 18kW, Air Cooled (7228)
- GENERAC Standby Generator, Natural Gas/Propane, Single Phase, 60kW, Liquid Cooled (RG06045ANAX)
- GENERAC Automatic Standby Generator, Single Phase, 48kW, Liquid Cooled (RG04845ANAC)
- GENERAC Automatic Standby Generator, Single Phase, 22kW LP/19kW NG, Air Cooled (7043)
- GENERAC Automatic Standby Generator, Natural Gas/Propane, Single Phase, 10kW LP/9kW NG, Air Cooled (7171)
- GENERAC Standby Generator, Natural Gas/Propane, Single Phase, 14kW, Air Cooled (7223)
- Generac Standby Generators