Shop All Standby Generators
Generac
Standby Generator, Natural Gas/Propane, Single Phase, 75kW LP/80kW NG, Liquid Cooled
Mfr # RG08045ANAX
Zoro # G701800388
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$25,454.99
Free 30-Day Returns
Key Features
- Fuel Type Natural Gas/Propane
- Generator Fuel Type Liquid Propane/Natural Gas
- Phase Single
- Transfer Switch Included No
- Amps LP 312/NG 333
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Generac
- MFR # RG08045ANAX
- Zoro # G701800388
- UPC # 696471080629
- Country of Origin United States
- Category Standby Generators
Dimensions
Engine Size | 4.5 L |
Width | 38 in |
Length | 97 1/2 in |
Height | 49 in |
Fuel NPT Pipe Connection Size | 1 1/4 in |
Description
Standby Generator
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Smart Switch Remote Kit, White (P-PKG1WS-WH)
- SQUARE D Fuse Kit, 600VAC, 60A (RFK06H)
- AC WORKS NEMA 5-15P 15A 125V Straight-blade Plug with UL, C-UL Approval (AS515P)
- RACO Combination Coupling, 1" Conduit (1434)
- GENERAC Standby Generator, Natural Gas/Propane, Single Phase, 14kW, Air Cooled (7223)
- GENERAC Automatic Standby Generator, Natural Gas/Propane, Single Phase, 10kW LP/9kW NG, Air Cooled (7171)
- GENERAC Standby Generator, Natural Gas/Propane, Single Phase, 18kW, Air Cooled (7228)
- GENERAC Standby Generator, Natural Gas/Propane, Single Phase, 14kW, Air Cooled (7224)
- GENERAC Automatic Standby Generator, Natural Gas/Propane, Single Phase, 22kW LP/19kW NG, Air Cooled (7042)
- GENERAC Standby Generator, Natural Gas/Propane, Single Phase, 14kW, Air Cooled (7225)
- Generac Standby Generators