Shop All Standby Generators
Generac
Standby Generator, Natural Gas/Propane, Single Phase, 60kW, Liquid Cooled
Mfr # RG06045ANAX
Zoro # G901800362
product price: $18,927.00
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$18,927.00
Free 30-Day Returns
Key Features
- Fuel Type Natural Gas/Propane
- Generator Fuel Type Liquid Propane/Natural Gas
- Phase Single
- Transfer Switch Included No
- Amps LP 250/NG 250
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Generac
- MFR # RG06045ANAX
- Zoro # G901800362
- UPC # 696471081022
- Country of Origin United States
- Category Standby Generators
Dimensions
Length | 97 1/2 in |
Height | 49 in |
Width | 38 in |
Engine Size | 4.5 L |
Fuel NPT Pipe Connection Size | 1 1/4 in |
Description
Standby Generator
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Electriduct Nylon Multifilament Protective Hose Sleeves (BS-J-DF-100-25-BK)
- TELEMECANIQUE SENSORS 1NC/1NO Miniature Limit Switch Body Nema 4X, 6P, 12, 13 (ZCMD21L1)
- EZ-PATH Series 33 Ez Path Single Wall Plate (EZP133W)
- MULBERRY Electrical Box Cover, Square, Steel, Single Receptacle, Raised (11521)
- GENERAC Automatic Standby Generator, Natural Gas/Propane, Single Phase, 10kW LP/9kW NG, Air Cooled (7172)
- GENERAC Automatic Standby Generator, Natural Gas/Propane, Single Phase, 22kW LP/19kW NG, Air Cooled (7042)
- GENERAC Standby Generator, Natural Gas/Propane, Single Phase, 14kW, Air Cooled (7225)
- GENERAC Automatic Standby Generator, Natural Gas/Propane, Single Phase, 22kW LP/19kW NG, Air Cooled (7043)
- GENERAC Automatic Standby Generator, Natural Gas/Propane, Single Phase, 10kW LP/9kW NG, Air Cooled (7171)
- GENERAC Automatic Standby Generator, Natural Gas/Propane, Single Phase, 30kW LP/30kW NG, Liquid Cooled (RG03015ANAX)
- GENERAC Standby Generator, Natural Gas/Propane, Single Phase, 14kW, Air Cooled (7223)
- Generac Standby Generators