Shop All Standby Generators
Generac
Standby Generator, Natural Gas/Propane, Single Phase, 60kW, Liquid Cooled
Mfr # RG06045ANAC
Zoro # G801800349
product price: $20,531.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$20,531.99
Free 30-Day Returns
Key Features
- Fuel Type Natural Gas/Propane
- Generator Fuel Type Liquid Propane/Natural Gas
- Phase Single
- Transfer Switch Included No
- Amps LP 250/NG 250
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Generac
- MFR # RG06045ANAC
- Zoro # G801800349
- UPC # 696471081336
- Country of Origin United States
- Category Standby Generators
Dimensions
Height | 49 in |
Width | 38 in |
Engine Size | 4.5 L |
Length | 97 1/2 in |
Fuel NPT Pipe Connection Size | 1 1/4 in |
Description
Standby Generator
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMCO 50AMP POWERGRIP REPL FEM CONNECTOR BODY 125/250V, CCSAUS (55353)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Single, Specification Grade, 2-Pole 3-Wire Grounding, 15A 250V, 6-15R, Brown, Single Pack Ring, Terminal Mod (HBL5661RT)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 1/2" x 100ft- Black (BS-XO-050-BK-100)
- SITOP SITOP PSU8200 24 V/40 A Regulated power, 400/500V, 24V, 960W, 40 A (6EP34378SB000AY0)
- GENERAC Standby Generator, Natural Gas/Propane, Single Phase, 14kW, Air Cooled (7224)
- GENERAC Standby Generator, Natural Gas/Propane, Single Phase, 14kW, Air Cooled (7225)
- GENERAC Standby Generator, Natural Gas/Propane, Three Phase, 75kW LP/80kW NG, Liquid Cooled (RG08045GNAX)
- GENERAC Automatic Standby Generator, Natural Gas/Propane, Single Phase, 7.5kW LP/6kW NG, Air Cooled (6998)
- GENERAC Automatic Standby Generator, Natural Gas/Propane, Single Phase, 30kW LP/30kW NG, Liquid Cooled (RG03015ANAX)
- GENERAC Standby Generator, Natural Gas/Propane, Single Phase, 14kW, Air Cooled (7223)
- Generac Standby Generators