Shop All Standby Generators
Generac
Standby Generator, Natural Gas/Propane, Single Phase, 14kW, Air Cooled
Mfr # 7223
Zoro # G902676447
product price: $5,018.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$5,018.99
Free 30-Day Returns
Key Features
- Fuel Type Natural Gas/Propane
- Generator Fuel Type Liquid Propane/Natural Gas
- Phase Single
- Transfer Switch Included No
- Amps 58.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Generac
- MFR # 7223
- Zoro # G902676447
- UPC # 696471082548
- Country of Origin United States
- Category Standby Generators
Dimensions
Height | 29 in |
Length | 48 in |
Engine Size | 816 cc |
Width | 25 in |
Overall Width | 25 in |
Overall Height | 29 in |
Overall Length | 48 in |
Description
Generac Standby Generator, Fuel Type Natural Gas/Propane, Engine Cooling Air, Phase Single, Rated Voltage 240V AC, Running Wattage - Natural Gas (NG) 14 kW, Running Wattage - Diesel Not Applicable, Rated Current @ 240V AC - Natural Gas (NG) 58.3 A, Rated Current @ 240V AC - Diesel Not Applicable, Transfer Switch Included No, Transfer Switch Current Rating Not Applicable, Service Rated Transfer Switch No, CARB Compliant Yes, Overall Length 48 in, Overall Width 25 in, Overall Height 29 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO RTD Probe, 100 ohm, 6 in. L (RTD00575)
- GARDNER BENDER Butt Splice Kit, 2 to 8 AWG (HSB-28)
- DISCO Ylw Wire Terminal Butt Conn 12-10 Ga. Wire Crimp/Seal PK10 (2068PK10)
- ALLIED TUBE & CONDUIT EMT Conduit, 1-1/4 In., 10 ft. L, Steel (583229)
- GENERAC Standby Generator, Natural Gas/Propane, Single Phase, 18kW, Air Cooled (7228)
- GENERAC Standby Generator, Natural Gas/Propane, Single Phase, 14kW, Air Cooled (7224)
- GENERAC Automatic Standby Generator, Natural Gas/Propane, Single Phase, 22kW LP/19kW NG, Air Cooled (7042)
- GENERAC Automatic Standby Generator, Natural Gas, Three Phase, 48kW, Liquid Cooled (RG04845GNAX)
- GENERAC Automatic Standby Generator, Natural Gas/Propane, Single Phase, 30kW LP/30kW NG, Liquid Cooled (RG03015ANAX)
- GENERAC Automatic Standby Generator, Natural Gas/Propane, Single Phase, 10kW LP/9kW NG, Air Cooled (7172)
- GENERAC Standby Generator, Natural Gas/Propane, Single Phase, 18kW LP/17kW NG, Air Cooled (7226)
- Generac Standby Generators