Shop All Generator & Power Inverter Accessories
Generac
Spill Box Drain Back Kit
Mfr # 6511
Zoro # G6956582
product price: $62.99
/ea
$62.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Mfr. No. RD01523, RD02023, RD03024, RD04834, RD05034
- Dimensions 4 in W x 6 1/2 in L x 9 in H
- Color Gold/Black
- Accessory Type Spill Box Drain Back Kit
- Overall Length 6 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Generac
- MFR # 6511
- Zoro # G6956582
- UPC # 696471065114
- Country of Origin United States
- Category Generator & Power Inverter Accessories
Dimensions
Dimensions | 4 in W x 6 1/2 in L x 9 in H |
Overall Length | 6 1/2 in |
Overall Height | 9 in |
Overall Width | 4 in |
Details
Item | Drain Back Kit |
For Use With | Mfr. No. RD01523, RD02023, RD03024, RD04834, RD05034 |
Color | Gold/Black |
Accessory Type | Spill Box Drain Back Kit |
Product Type | Spill Box Drain Back Kit |
Compatible with Brand | Generac |
Compatible with Manufacturer Model Number | RD01523, RD02023, RD03024, RD04834, RD05034 |
For Use with Mfr. Model Number | RD01523, RD02023, RD03024, RD04834, RD05034 |
For Use With Mfr. Model Number | RD01523, RD02023, RD03024, RD04834, RD05034 |
Compatible Manufacturer Part Number | RD01523, RD02023, RD03024, RD04834, RD05034 |
Description
Spill Box Drain Back Kit, Product Type Spill Box Drain Back Kit, Compatible with Manufacturer Model Number RD01523, RD02023, RD03024, RD04834, RD05034, Color Gold/Black, Overall Length 6 1/2 in, Overall Width 4 in, Overall Height 9 in, Compatible with Brand Generac
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE BELTING Plastic Hook, 3/16" x 6", PK50 (5403223PLASTIC HOOK)
- SQUARE D Control Transformer, 250 VA, Not Rated, 80 °C, 120V AC, 240/480V AC (9070TF250D1)
- SIEMENS Manual Motor Starter, Knob, 1.4 to 2A, 3P (3RV20111BA10)
- FUNCTIONAL DEVICES-RIB Enclosed Relay, 10A, DPDT (RIB2402D-N4)
- GENERAC Maintenance Kit, 407Cc Engine (XG5600 - XG8000E, XP5600 - XP8000E) (5719)
- GENERAC Genready Advanced Load Center, Nema 3R (5454)
- GENERAC 6390 - 50-Ft 50-Amp Generator Cord (6390)
- GENERAC QT Remote Monitor Adapter Kit (6665)
- GENERAC Smart Switch 100 Amp 120/240 1-Phase NEMA 3R CUL (RXSC100A3)
- GENERAC 200 Amp Transfer Switch 277/480 3-Phase NEMA 3R CUL (RTSN200K3)
- CHAMPION POWER EQUIPMENT Parallel Cable Kit, 50A (100319)
- Generac Generator & Power Inverter Accessories