Shop All Generator & Power Inverter Accessories
Generac
Smart Switch 400 Amp Service Rated 120/240 1-Phase NEMA 3R
Mfr # RTSW400A3
Zoro # G405991818
Free Shipping & Returns
$5,224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Overall Width 25 in
- Voltage 120 V
- Overall Height 52 in
- Maximum Generator Input 48000 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Generac
- MFR # RTSW400A3
- Zoro # G405991818
- UPC # 696471614046
- Country of Origin United States
- Category Generator & Power Inverter Accessories
Dimensions
Overall Width | 25 in |
Overall Height | 52 in |
Overall Depth | 17 in |
Details
Item | Switch |
Material | Aluminum |
Voltage | 120 V |
Maximum Generator Input | 48000 W |
Brand / Model Compatibility | Generac |
Color / Finish | Grey |
Amperage | 400 A |
Installation Hardware Included | transfer switch |
Installation Instructions Included | Yes |
Description
Generac rtsw400a3, 120/240 nema 3r 400-amps smart switch (service rated) generac smart switches are designed to operate with the nexus and evolution controllers used on air-cooled generators and the control used on liquid-cooled qt series gaseous generators from 22 kw through 150 kw. This is a 400-amp, open transition switch and is available in single phase in a service rated configuration. It features a steel enclosure.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Primary Wire, 14 Gauge, Blue, 100ft. (230406-100)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK1000 (ABM1M-AT-M0)
- A E S INDUSTRIES $MIDGET PANEL CLAMP SET 5PC (AD20410)
- LEGRAND External Elbow, Ivory, Steel, Elbows (V4018)
- GENERAC Maintenance Kit 8 kW 410CC (6482)
- GENERAC Homelink Upgradeable 30 Amp Manual Transfer Switch (6853)
- GENERAC 3000 and 3500 Watt Inverter Parallel Kit (GPS7668)
- GENERAC Power Cord, 10 Ft (6327)
- GENERAC Maintenance Kit 13-17KW 990CC (6484)
- GENERAC Extreme Cold Weather Kit for 25kW and 30kW Standby Generators (6174)
- GENERAC Lockable Fuel Cap for Diesel Generator (6512)
- Generac Generator & Power Inverter Accessories