Shop All Generator & Power Inverter Accessories
Generac
Smart Switch 100 Amp Service Rated 120/240 1-Phase NEMA 3R
Mfr # RXSW100A3
Zoro # G107091700
Free Shipping & Returns
$624.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 21 in
- Depth 9 in
- Width 16 in
- UL Safety Listing Yes
- Package Contents transfer switch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Generac
- MFR # RXSW100A3
- Zoro # G107091700
- UPC # 696471069648
- Country of Origin United States
- Category Generator & Power Inverter Accessories
Dimensions
Height | 21 in |
Depth | 9 in |
Width | 16 in |
Details
Item | Transfer Switch |
UL Safety Listing | Yes |
Package Contents | transfer switch |
ETL Safety Listing | Yes |
Maximum Wattage | 16000 W |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Straight Wireway, NEMA 1, Length 5 Ft, Gray (HS445NK)
- SQUARE D NQ Panelboard, number strip, 103 to 204 (NQ204OE)
- FLEX-STRUT Post Base, Square, For Double Strut, 2-Hole (FS-5816SQ E/G)
- CDN Compact Mechanical Timer - Red (MT4-R)
- GENERAC 10-Circuit 50 Amp Load Center Ats - Nema 1 Cul- No Whip (RXG10EZA1W)
- GENERAC HomeLink Upgradeable 30 Amp Manual Transfer Switch with Aluminum Power Inlet Box (6854)
- GENERAC Maintenance Kit 20 kW 999CC (6485)
- GENERAC 16-circuit 100 Amp Load Center ATS - NEMA 1 CUL (RXG16EZA1)
- GENERAC 25 ft. 20Amp generator cord with lighted outlets, NEMA 5-20P male and (3) NEMA 5-20R female (7684)
- GENERAC Smart Switch 200 Amp Service Rated 120/240 1-Phase NEMA 3R (RXSW200A3)
- SOUTHWIRE Extension Cord, 25ft, 12/4, 20A, SOW, Black (LIV1025)
- Generac Generator & Power Inverter Accessories