Shop All Generator & Power Inverter Accessories
Generac
Smart Switch 100 Amp 120/240 1-Phase NEMA 3R CUL
Mfr # RXSC100A3
Zoro # G210078193
product price: $823.99
/ea
Free Shipping & Returns
$823.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Max. Amps 200A
- Height 21 in
- Width 16 in
- Color Grey
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Generac
- MFR # RXSC100A3
- Zoro # G210078193
- UPC # 696471069600
- Country of Origin United States
- Category Generator & Power Inverter Accessories
Dimensions
Height | 21 in |
Width | 16 in |
Depth | 9 in |
Details
Voltage | 120V |
Max. Amps | 200A |
Color | Grey |
Material | Aluminum |
Wattage | 22kW |
Description
Generac Automatic Transfer Switches are designed for use with single phase generators that utilize an Evolution or Nexus Controller. The 100 Amp open transition switch is available in single phase with a service equipment rated configurations. Through the use of digital power technology DPM, these switches have the capability to manage up to 4 individual HVAC 24 VAC controlled loads with no additional hardware.Service rated Generac automatic transfer switches are housed in an aluminum NEMA/UL type 3R enclosure, with electrostatically applied and baked powder paintHeavy duty Generac contactor is a UL recognized device, designed for years of service, the controller at the generator handles all the timing, sensing, exercising functions and transfer commandsUsed in tandem with smart management modules, up to 8 more loads can be managed as well, providing the most installation efficient power management options available
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Heavy Duty Foot Switch, Momentary Action (9002AW2)
- VICTRON ENERGY Busbar, 150A, 70V (VBB115040020)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 32 to 250 psi, Standard Action (9013GHG5S2J62)
- HUBBELL PREMISE WIRING Surface Housing 2 Port (HSB2EI)
- GENERAC Maintenance Kit 12 kW to 18 kW, 760/990cc Kit (5664)
- GENERAC 25 ft. 50 Amp generator cord with NEMA 1450 male and locking CS6364 female (6389)
- GENERAC 10-Circuit 50 Amp Load Center Ats - Nema 1 Cul- No Whip (RXG10EZA1W)
- GENERAC Power Cord, 10 Ft (6327)
- GENERAC Home Standby Air-Cooled Generator Maintenance Kit (5665)
- GENERAC Maintenance Kit for Diesel Generator (6571)
- GENERAC Maintenance Kit for 45kW Standby Generators (6172)
- Generac Generator & Power Inverter Accessories