Shop All Pressure Washers
This Product is Discontinued
Generac
Residential 3100PSI E- Start Power Washer 50-State/CSA (Discontinued)
Mfr # 8894
Zoro # G005386878
Free Shipping & Returns
This Product is Discontinued
Key Features
- Operating Pressure (PSI) 3100
- Pressure washer flow rate (gpm) 2.5
- Pump Type Axial Cam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Generac
- MFR # 8894
- Zoro # G005386878
- UPC # 696471084306
- Country of Origin China
- Category Pressure Washers
Details
Operating Pressure (PSI) | 3100 |
Pressure washer flow rate (gpm) | 2.5 |
Pump Type | Axial Cam |
Description
This GENERAC brand Residential 3100PSI E-Start Power Washer 50-State/CSA has an operating pressure of 3100 PSI and a pressure washer flow rate of 2.5 gpm. It is equipped with an axial cam pump.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.