Shop All Pressure Washers
This Product is Discontinued
Generac
Residential 3000PSI Power Washer (Discontinued)
Mfr # 8896
Zoro # G205386883
Free Shipping & Returns
This Product is Discontinued
Key Features
- Operating Pressure (PSI) 3000
- Pressure washer flow rate (gpm) 2.4
- Pump Type Axial Cam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Generac
- MFR # 8896
- Zoro # G205386883
- UPC # 696471085150
- Country of Origin United States
- Category Pressure Washers
Details
Operating Pressure (PSI) | 3000 |
Pressure washer flow rate (gpm) | 2.4 |
Pump Type | Axial Cam |
Description
This GENERAC brand Residential 3000PSI Power Washer has an operating pressure of 3000 PSI and a pressure washer flow rate of 2.4 gpm. It is equipped with an Axial Cam pump.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.