Shop All Pressure Washer Parts
Generac
Pump Assembly
Mfr # 0K1663
Zoro # G7776310
original price:
$131.99
9% off
new price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 0060203, 0060204, 0060223, 0060224, 0060231, 0064702, 0065931, 0065932, 0065950, 006595R0, 0065960, 0065970, 0065980, 0065990, 0066940
- For Use With Pressure Washer
- Fits Brand Generac
- Includes Hose
- Application Outdoor Cleaning
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Generac
- MFR # 0K1663
- Zoro # G7776310
- Country of Origin China
- Category Pressure Washer Parts
Details
Item | Pump Assembly |
For Use With Mfr. Model Number | 0060203, 0060204, 0060223, 0060224, 0060231, 0064702, 0065931, 0065932, 0065950, 006595R0, 0065960, 0065970, 0065980, 0065990, 0066940 |
For Use With | Pressure Washer |
Fits Brand | Generac |
Includes | Hose |
Application | Outdoor Cleaning |
Description
Pump Assembly, For Use With Mfr. Model Number 0060203, 0060204, 0060223, 0060224, 0060231, 0064702, 0065931, 0065932, 0065950, 006595R0, 0065960, 0065970, 0065980, 0065990, 0066940, Fits Brand Generac, Includes Hose, For Use With Pressure Washer, Application Outdoor Cleaning
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRILL MARK GRILL BASKET 14X12.25"" (24876A)
- SWISHER Belt-76" , A-Section, Hydro (19423)
- GILMOUR Hose 2-Way Shut-Off Zinc (800154-1001)
- OREGON AdvanceCut Chain, 16" 91PX 3/8" 54 DL (S54)
- GENERAC Starter Recoil, ASM (0K68130112)
- GENERAC Air Cleaner (0H3375A122)
- GENERAC Oil Filter (070185ES)
- GENERAC Air Cleaner (0J47870141)
- GENERAC Fuel Filter (0H1326)
- GENERAC Carburetor (0G8442D110)
- A.R. NORTH AMERICA QC Swing Reducer, 1/4F-1/2M (4500.00)
- Generac Pressure Washer Parts