Shop All Portable & Inverter Generators
Generac
Powerstation, 2106 Wh, 1000 Cycle Life
Mfr # 8026
Zoro # G008373158
Free Shipping & Returns
$1,908.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Batteries Integrated
- Overall Height 15 1/8 in
- Number of DC Receptacles 1
- Series GB2000
- Cycle Life 1,000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Generac
- MFR # 8026
- Zoro # G008373158
- UPC # 696471091915
- Country of Origin China
- Category Portable & Inverter Generators
Dimensions
Overall Height | 15 1/8 in |
Overall Width | 10 3/8 in |
Overall Depth | 16 13/16 in |
Manufacturer Warranty Length | 1 Year Limited (Commercial), 3 Year Limited (Residential) |
Details
Item | Portable Generator |
Includes Batteries | Integrated |
Number of DC Receptacles | 1 |
Series | GB2000 |
Cycle Life | 1,000 |
Battery Chemistry | Li-Ion NMC |
Includes | AC Charge Cord, Car Charger Cord, Solar Adapter Cord |
Capacity | 2,106 Wh |
Number of USB-C Ports | 2 |
Number of USB-A Ports | 2 |
Includes Display | Yes |
Includes Wireless Charging | Yes |
Maximum Operating Temperature | 104 Degrees F |
Rated Wattage | 1,600 W |
Number of AC Receptacles | 3 |
Surge Wattage | 3,200 W |
Minimum Operating Temperature | 32 Degrees F |
Manufacturer Warranty | 1 yr Limited (Commercial), 3 yr Limited (Residential) |
Parallel Configuration Capable | Yes |
Description
Powerstation, Rated Wattage 1,600 W, Surge Wattage 3,200 W, Includes AC Charge Cord, Car Charger Cord, Solar Adapter Cord, Number of AC Receptacles 3, Includes Batteries Integrated, Number of Batteries Included Not Applicable, Maximum Number of Batteries Not Applicable, Includes Wireless Charging Yes, Parallel Configuration Capable Yes, Overall Height 15 1/8 in, Overall Width 10 3/8 in, Overall Depth 16 13/16 in, Battery Chemistry Li-Ion NMC, Series GB2000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Current Transformer, Solid Current Sensor (CCT40-200)
- QUICKCABLE 22-18 AWG PVC Hook Terminal #8 Stud PK25 (160139-025)
- SWE-TECH 3C RG59U Coaxial BNC to RCA Video Cable, Black, BNC Male to RCA Male, 75 Ohm, 65% Braid, 12 foot (FWT11X1-02112)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4 in., White (SHC1032)
- GENERAC Portable Generator, 2,500 W Rated, 3,300 W Surge, Recoil Start, 120V AC, 20.8 A (7153)
- GENERAC Portable Generator, Gasoline, 3,600 W Rated, 4,500 W Surge, Recoil Start, 120V AC, 30 A A (7722)
- GENERAC Powerstation, 1086 Wh, 800 Cycle Life (8025)
- GENERAC Portable Generator, Gasoline, 6,500 W Rated, 8,125 W Surge, Recoil Start, 120/240V AC, 54.2/27.1 A (7680)
- GENERAC Portable Generator, Gasoline, Electric Start, 120/240V AC (8917)
- GENERAC Portable Generator, Gasoline, 2,200 W Rated, 2,500 W Surge, Electric Start, 120V AC, 18.3 A A (8251)
- SPORTSMAN Portable and Inverter Generator, Gasoline/Liquid Propane, 3,000 W Rated, 3,500 W Surge (GEN3500DFI)
- Generac Portable & Inverter Generators