Shop All Portable & Inverter Generators
Generac
Powerstation, 1086 Wh, 800 Cycle Life
Mfr # 8025
Zoro # G508373108
product price: $1,008.99
/ea
Free Shipping & Returns
$1,008.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cycle Life 800
- Rated Wattage 1,600 W
- Series GB1000
- Number of DC Receptacles 1
- Includes Display Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Generac
- MFR # 8025
- Zoro # G508373108
- UPC # 696471091908
- Country of Origin China
- Category Portable & Inverter Generators
Dimensions
Overall Depth | 14 1/8 in |
Manufacturer Warranty Length | 1 Year Limited (Commercial), 3 Year Limited (Residential) |
Overall Height | 12 in |
Overall Width | 10 3/16 in |
Details
Item | Portable Generator |
Cycle Life | 800 |
Rated Wattage | 1,600 W |
Series | GB1000 |
Number of DC Receptacles | 1 |
Includes Display | Yes |
Includes | AC Charge Cord, Car Charger Cord, Solar Adapter Cord |
Includes Batteries | Integrated |
Number of USB-C Ports | 2 |
Maximum Operating Temperature | 104 Degrees F |
Capacity | 1,086 Wh |
Surge Wattage | 3,200 W |
Number of AC Receptacles | 3 |
Battery Chemistry | Li-Ion NMC |
Minimum Operating Temperature | 32 Degrees F |
Includes Wireless Charging | Yes |
Number of USB-A Ports | 2 |
AC Charge Time to 80% | 2.1 hr |
Parallel Configuration Capable | Yes |
Manufacturer Warranty | 1 yr Limited (Commercial), 3 yr Limited (Residential) |
Description
Powerstation, Rated Wattage 1,600 W, Surge Wattage 3,200 W, Includes AC Charge Cord, Car Charger Cord, Solar Adapter Cord, Number of AC Receptacles 3, Includes Batteries Integrated, Number of Batteries Included Not Applicable, Maximum Number of Batteries Not Applicable, Includes Wireless Charging Yes, Parallel Configuration Capable Yes, Overall Height 12 in, Overall Width 10 3/16 in, Overall Depth 14 1/8 in, Battery Chemistry Li-Ion NMC, Series GB1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer Mushroom Head, 30mm, Yellow, Metal (10250TJ64)
- REMKE Cord Grip, Alum, 2", 1.438-1.562, Size 6 (RSR-625)
- EATON Miniature Circuit Breaker, GHB Series 15A, 1 Pole, 277V AC (GHB1015)
- RACO Grounding Pigtail, NOVAL Accessory, Copper, Floor Box (996)
- GENERAC Portable Generator, Gasoline, 6,500 W Rated, 8,125 W Surge, Recoil Start, 120/240V AC, 54.2/27.1 A (7681)
- GENERAC Portable Generator, Gasoline, 6,500 W Rated, 8,125 W Surge, Recoil Start, 120/240V AC, 54.2/27.1 A (7683)
- GENERAC Portable Generator, Gasoline, 6,500 W Rated, 8,125 W Surge, Recoil Start, 120/240V AC, 27.1 A (7680)
- GENERAC Portable Generator, Gasoline, 3,600 W Rated, 4,500 W Surge, Recoil Start, 120V AC, 30 A (7721)
- GENERAC Portable Generator, Gasoline, 3,600 W Rated, 4,500 W Surge, Recoil Start, 120V AC, 30 A (7678)
- GENERAC Portable Generator, Gasoline, 6,500 W Rated, 8,125 W Surge, Recoil Start, 120/240V AC, 54.2/27.1 A (7680)
- FLEXSOLAR 1021Wh 1000W Portable Power Station (FP100-S102V1)
- Generac Portable & Inverter Generators