Shop All Generator & Power Inverter Accessories
This Product is Discontinued
Generac
Power Inlet Box, 50 Amp, Wall Mount (Discontinued)
Mfr # 6344
Zoro # G0413131
Free Shipping & Returns
This Product is Discontinued
Key Features
- Standards UL
- Application For Installations where Load Center is Indoors
- Warranty 2 yr.
- NEMA Configuration CS6365
- Use with Transfer Switch 1TGK7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Generac
- MFR # 6344
- Zoro # G0413131
- UPC # 696471063448
- Country of Origin United States
- Category Generator & Power Inverter Accessories
Dimensions
Height | 5-3/4" |
Depth | 4-7/8" |
Width | 6" |
Details
Item | Power Inlet Box |
Standards | UL |
Application | For Installations where Load Center is Indoors |
Warranty | 2 yr. |
NEMA Configuration | CS6365 |
Use with Transfer Switch | 1TGK7 |
Mounting | Wall |
Amps AC | 50 |
Material | Corrosion Resistant Aluminum |
Description
Power Inlet Box, Use with Transfer Switch 1TGK7, Standards UL
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.