Shop All Generator & Power Inverter Accessories
Generac
Power Cord, 10 Ft
Mfr # 6327
Zoro # G3203891
Free Shipping & Returns
$82.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Use with Inlet Box 2NV64
- Function Primary Link Between the Generator and the Transfer Switch, Transfer Panel and or the Power Inlet Box
- Plug End L14-30
- Material Rubber
- Standards cULus Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Generac
- MFR # 6327
- Zoro # G3203891
- UPC # 696471063271
- Country of Origin China
- Category Generator & Power Inverter Accessories
Dimensions
Cord Length | 10 ft |
Wire Size | 10 AWG |
Details
Item | Generator Power Cord |
Use with Inlet Box | 2NV64 |
Function | Primary Link Between the Generator and the Transfer Switch, Transfer Panel and or the Power Inlet Box |
Plug End | L14-30 |
Material | Rubber |
Standards | cULus Listed |
Gauge/Conductor | 10/4 |
Use with Transfer Switch | 3GY43; 3GY45 |
Connector End | L14-30 |
Jacket Material | Rubber |
NEMA Plug Configuration | L14-30P |
Product Type | Transfer Switch Cord |
Current Rating | 30 A |
NEMA Connector Configuration | L14-30R |
Number of Conductors | 4 |
Rated Voltage | 125/250V AC |
Description
Manual Transfer Switch Power Cord, Cord Length 10 ft, Rated Voltage 125/250V AC, NEMA Plug Configuration L14-30P, NEMA Connector Configuration L14-30R, Wire Size 10 AWG, Use with Inlet Box 2NV64, Use with Transfer Switch 3GY43; 3GY45, Product Type Transfer Switch Cord, Current Rating 30 A, Number of Conductors 4, Jacket Material Rubber, Standards cULus Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/4" Inside Diameter - 10' Long - Brown (HS365-S10-BROWN)
- CARLING TECHNOLOGIES Circuit Breaker, B Series 25A, 1 Pole, 277V AC, Medium Curve (BA1-B0-34-625-121-D)
- SQUARE D Load Center, QO, 8 Spaces, 100A, 240V, Main Lug, 1 Phase (QO816L100DTS)
- HUBBELL Electrical Box Cover, Rectangular, Galvanized Zinc, Blank (860)
- GENERAC 50-ft 30-Amp Generator Cord (6329)
- GENERAC 25 ft. 30 Amp Generator Power Cord (6328)
- GENERAC Block Heater For LiquidCooled Series (5618)
- GENERAC Extreme Cold Weather Kit for 80-Kw Standby Generator (5619)
- GENERAC Maintenance Kit, 7kW PowerPact, 426cc Kit (6806)
- GENERAC Maintenance Kit 13-17KW 990CC (6484)
- GENERAC Homelink Upgradeable 30 Amp Manual Transfer Switch (6853)
- Generac Generator & Power Inverter Accessories