Shop All Tower Lights
Generac
Portable Light Tower
Mfr # PLT240
Zoro # G006629721
product price: $7,466.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$7,466.99
Free 30-Day Returns
Key Features
- Wattage 235 W
- Overall Height 16 ft
- Lumens 122,112
- Cord Length 16 ft
- Lighting Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Generac
- MFR # PLT240
- Zoro # G006629721
- Country of Origin Italy
- Category Tower Lights
Dimensions
Overall Height | 16 ft |
Cord Length | 16 ft |
Maximum Height Adjustment | 16 ft |
Description
Temporary Job Site Light, Power Source Corded, Battery Chemistry Not Applicable, Maximum Run Time Not Applicable, Power Cord Length 16 ft, Operating Voltage 120 V, Lighting Technology LED, Number of Lamp Heads 4, Mount Type Cart, IP Rating IP68
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM BRUSHED ALUMINUM 3D PROJECTION PSM327 (PSM327)
- PANDUIT Voltage Marker, Vinyl, 240 Volts, PK5 (PCV-240BY)
- WOLVERINE Size 11 Men's 6 in Work Boot Steel Work Boot, Black (W10694)
- RUBBER-CAL Revolution Interlocking Rubber Floor, 36 in Long x 36 in Wide, 0.5 in Thick, 2 PK (03-203-WTILE-2)
- GENERAC Vertical Mast LED Light Tower, TowDiesel (MLT6SKDS-STD3)
- EATON Tower Light LED Module Steady, Red (SL4-L120-R)
- EATON Tower Light LED Module Steady, Blue (SL7-L24-B)
- ZORO SELECT Tower Light, Steady, 8-13/64 In, Am, Gr, Rd (6JZF7)
- EATON Tower Light LED Module Flashing, Red (SL7-FL120-R)
- SCHNEIDER ELECTRIC Tower Light Module Flashing, Blue, LED (XVUC46)
- MILWAUKEE TOOL M18â„¢ ROCKETâ„¢ Dual Power LED Tower Light w/ Battery (2131-20, 48-11-1850)
- Generac Safety Alarms and Warnings