Shop All Portable & Inverter Generators
This Product is Discontinued
Generac
Portable Inverter Generator, Gasoline, 1600 Rated, 2000 Surge, Power Dial Start, 13.3 A (Discontinued)
Mfr # 6866
Zoro # G0465809
Free Shipping & Returns
This Product is Discontinued
Key Features
- Engine Brand Generac
- Fuel Type Gasoline
- Generator Rated Watts 1600
- Surge Watts 2000
- Starter Type Power Dial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Generac
- MFR # 6866
- Zoro # G0465809
- UPC # 696471068665
- Country of Origin China
- Category Portable & Inverter Generators
Dimensions
Generator Height | 16 29/32 in |
Width | 12-39/64" |
Length | 20" |
Length (Straight Wireway) | 20" |
Description
Portable Inverter Generator, Fuel Type Gasoline, Starter Type Power Dial, CARB Compliant Yes, Parallel Configuration Capable Yes, Engine Brand Generac, Fuel Tank Capacity 1.1 gal, Engine Displacement 79cc, Full Power Switch No
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.