Shop All Portable & Inverter Generators
This Product is Discontinued
Generac
Portable Inverter Generator, 2300 Rated, 3000 Surge, 19.1 A (Discontinued)
Mfr # 7129
Zoro # G7671793
Free Shipping & Returns
This Product is Discontinued
Key Features
- Generator Engine Brand Generac
- Generator Fuel Type Gasoline
- Generator Rated Watts 2300
- Surge Watts 3000
- Generator Voltage 120VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Generac
- MFR # 7129
- Zoro # G7671793
- UPC # 696471072716
- Country of Origin China
- Category Portable & Inverter Generators
Dimensions
Length | 22-13/64" |
Width | 13.3" |
Generator Height | 18-1/2" |
Length (Straight Wireway) | 22 3/16 in |
Description
Portable Inverter Generator, CARB Compliant Yes, Parallel Configuration Capable Yes, Fuel Tank Capacity 1.1 gal, Engine Displacement 149 cc, Engine Alternator Inverter, Full Power Switch Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.