Shop All Portable & Inverter Generators
Generac
Portable Generator, Gasoline, 2,200 W Rated, 2,500 W Surge, Electric Start, 120V AC, 18.3 A A
Mfr # 8251
Zoro # G109984772
product price: $825.99
/ea
Free Shipping & Returns
$825.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Engine Brand Generac
- Generator Engine Brand Generac
- Fuel Type Gasoline
- Surge Watts 2,500 W
- Rated Voltage 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Generac
- MFR # 8251
- Zoro # G109984772
- UPC # 696471086256
- Country of Origin United States
- Category Portable & Inverter Generators
Dimensions
Overall Height | 17 7/8 in |
Overall Length | 19 11/16 in |
Overall Width | 11 3/8 in |
Description
Portable Generator, Carbon Monoxide Protection Carbon Monoxide Shutdown, Generator Technology Inverter, Fuel Type Gasoline, Running Wattage - Gasoline/Diesel 2,200 W, Starting Wattage - Gasoline/Diesel 2,500 W, Rated Voltage 120V AC, Rated Current @ 120V AC - Gasoline/Diesel 18.3 A, Starter Type Electric, Run Time @ 1/2 Load - Gasoline/Diesel 4.5 hr, CARB Compliant Yes, Parallel Configuration Capable Yes, Engine Brand Generac, Outlets Included L5-30R, TT-30R
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Fuse, Time Delay, 100A, LPJ Series, 600V AC, 300V DC, 4 5/8 in L x 1 1/8 in dia (LPJ-100SP)
- DAYTON Solid State Relay, 90 to 280VAC, 25A (1EGJ4)
- MERSEN Fuse, ATQ Series, Time Delay, 10A, 500V AC, Nonindicating, 10kA at 500V AC (ATQ10)
- SOUTHWIRE Repl Plugs, Nema 5-15P, Amps 15, Voltage 125 Vac, Yellow, Vinyl Male Plug (5984)
- GENERAC Portable Generator, Gasoline, 15,000 W Rated, 22,500 W Surge, Electric Start, 120/240V AC (5734)
- GENERAC Portable Generator, Gasoline, 3,600 W Rated, 4,500 W Surge, Electric Start, 120V AC, 30 A A (7721)
- GENERAC Portable Generator, Gasoline, 15,500 W Rated, 19,300 W Surge, Electric Start, 120/240V AC (7705)
- GENERAC Portable Generator, Gasoline, 6,500 W Rated, 8,125 W Surge, Recoil Start, 120/240V AC, 54.2/27.1 A (7672)
- GENERAC Portable Generator, Gasoline, 6,500 W Rated, 8,125 W Surge, Recoil Start, 120/240V AC, 54.2/27.1 A (7683)
- GENERAC Portable Generator, Gasoline, 3,600 W Rated, 4,500 W Surge, Recoil Start, 120V AC, 30 A A (7722)
- BUFFALO Portable Generator, Liquid Propane, 3,250 W Rated, 4,000 W Surge, Recoil Start, 120V AC, 20/15 A (GEN4000LP)
- Generac Portable & Inverter Generators