Shop All Portable & Inverter Generators
This Product is Discontinued
Generac
Portable Generator, Gasoline, 6500 Rated, 8125 Surge, Electric, Recoil Start, 120/240V AC (Discontinued)
Mfr # 7682
Zoro # G1934570
Item requires special delivery charges. A $104.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Engine Brand Generac
- Generator Engine Brand Generac
- Generator Fuel Type Gasoline
- Fuel Type Gasoline
- Generator Rated Watts 6500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Generac
- MFR # 7682
- Zoro # G1934570
- UPC # 696471075151
- Country of Origin China
- Category Portable & Inverter Generators
Dimensions
Width | 27" |
Generator Height | 26-1/2" |
Length | 27-13/64" |
Depth | 28.3 in |
Length (Straight Wireway) | 27 3/16 in |
Overall Length | 27 3/16 in |
Overall Width | 27 in |
Wheel Size | 9.5 in |
Extended Length | 45 5/16 in |
Overall Height | 26 1/2 in |
Description
Portable Generator, Carbon Monoxide Protection No Carbon Monoxide Detection, Generator Technology Conventional, Fuel Type Gasoline, Running Wattage - Gasoline/Diesel 6,500 W, Starting Wattage - Gasoline/Diesel 8,125 W, Rated Voltage 120/240V AC, Rated Current @ 120V AC - Gasoline/Diesel 54.2 A, Starter Type Electric, Recoil, Run Time @ 1/2 Load - Gasoline/Diesel 10 hr, CARB Compliant No, Parallel Configuration Capable No, Engine Brand Generac, Outlets Included 5-20R GFCI Duplex, L14-30R
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.