Shop All Portable & Inverter Generators
Generac
Portable Generator, Gasoline, 6,500 W Rated, 8,125 W Surge, Recoil Start, 120/240V AC, 54.2/27.1 A
Mfr # 249345
Zoro # G604144503
product price: $1,659.99
/ea
Item requires special delivery charges. A $49.00 per item surcharge will be applied.
$1,659.99
Free 30-Day Returns
Key Features
- Engine Brand Generac
- Fuel Type Gasoline
- Generator Rated Watts 6,500 W
- Surge Watts 8,125 W
- Rated Voltage 120/240V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Generac
- MFR # 249345
- Zoro # G604144503
- UPC # 696471075120
- Country of Origin China
- Category Portable & Inverter Generators
Dimensions
Length | 28.3 in |
Details
Engine Brand | Generac |
Item | Portable Generator |
Fuel Type | Gasoline |
Generator Rated Watts | 6,500 W |
Surge Watts | 8,125 W |
Rated Voltage | 120/240V AC |
Starter Type | Recoil |
Generator Amps | 54.2/27.1 |
Generator Run Time @ 1/2 Load | 10.5 hr |
Carbon Monoxide (CO) Sensor | Yes |
CARB Compliant | No |
Engine Displacement | 389 cc |
Engine HP | 8.72 hp |
Material | Steel |
Description
Features
- Portable generators feature generac OHV engine
- Incorporates full pressure lubrication with automotive style spin on oil filter for longer life engine
- Generac OHV engine recoil pull start
- Includes co sense technology
- An integrated digital co sensor that continuously monitors co levels at a rate 1,000 time faster
- 3 times more accurate than a traditional household co detector
- Powerrush technology boosts electrical current up to 2.5 times
- Allowing you to operate more with less power, low oil shut down, fuel gauge
- Two 120V 20a 5-20r gfci duplex, 120/240V 30a l14-30r twist lock
- Folding grip handle, 9.5" never flat wheels
- Running Watts: 6500W
- Starting Watts: 8125W
- Weight: 176.5 lbs
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Enclosed Power Relay, 4 Pn, 120VAC, SPST-NO (G7L-1A-TJ-CB-AC100/120)
- ALLEN TEL Versatap Faceplate, Stainless Steel, 2-Port (ATBKF-VT-2)
- REMINGTON INDUSTRIES 20 AWG 2 Conductor CMG Communication Cable, 300V, Unshielded, 250 ft Length (CMG2002-250)
- MERSEN UL Class Fuse, RK1 Class, A2K-R Series, Fast-Acting, 100A, 250V AC (A2K100R)
- GENERAC Portable Generator, Gasoline, 6,500 W Rated, 8,125 W Surge, Recoil Start, 120/240V AC, 54.2/27.1 A (7683)
- GENERAC Portable Generator, Gasoline, 3,600 W Rated, 4,500 W Surge, Electric Start, 120V AC, 30 A A (7721)
- GENERAC Portable Generator, Gasoline, 3,600 W Rated, 4,500 W Surge, Recoil Start, 120V AC, 30 A A (7722)
- GENERAC Powerstation, 2106 Wh, 1000 Cycle Life (8026)
- GENERAC Portable Generator, Gasoline, 6,500 W Rated, 8,125 W Surge, Recoil Start, 120/240V AC, 54.2/27.1 A (7680)
- GENERAC Portable Generator, Gasoline, 8,000 W Rated, 10,000 W Surge, Electric, Recoil Start, 120/240V AC (7676)
- GENERAC Portable Generator, 2,500 W Rated, 3,300 W Surge, Recoil Start, 120V AC, 20.8 A (7153)
- Generac Portable & Inverter Generators