Shop All Portable & Inverter Generators
Generac
Portable Generator, Gasoline, 6,500 W Rated, 8,125 W Surge, Recoil Start, 120/240V AC, 27 A
Mfr # 7690
Zoro # G005992468
product price: $1,941.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,941.99
Free 30-Day Returns
Key Features
- Engine Brand Generac
- Fuel Type Gasoline
- Generator Rated Watts 6,500 W
- Surge Watts 8,125 W
- Rated Voltage 120/240V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Generac
- MFR # 7690
- Zoro # G005992468
- UPC # 696471085846
- Country of Origin China
- Category Portable & Inverter Generators
Dimensions
Depth | 27.2 in |
Generator Height | 28 in |
Length | 28.3 in |
Details
Engine Brand | Generac |
Item | Portable Generator |
Fuel Type | Gasoline |
Generator Rated Watts | 6,500 W |
Surge Watts | 8,125 W |
Rated Voltage | 120/240V AC |
Starter Type | Recoil |
Generator Amps | 27 |
Generator Run Time @ 1/2 Load | 10.5 hr |
Carbon Monoxide (CO) Sensor | No |
CARB Compliant | No |
Engine Displacement | 389 cc |
Series | GP Series - Generac OHV |
Low Oil Shut Down | Yes |
Wheel Kit Included | Yes |
Description
Generac gp6500 portable generator offers powerrush advanced technology, which delivers more than a 40% increased starting capacity*allowing you to do more with less. Generac's ohv engine and large-capacity steel fuel tank ensures extended engine life and run times, while the steel tube cradle provides added strength. The low-oil feature protects the generator from damage. The gp6500 can be easily transported across rough or difficult terrain with the heavy-duty wheels and easy fold-down handle. Even maintenance is a breeze, with the hour meter keeping track of necessary upkeep at regular intervals. features featuring powerrush advanced technology - delivers over 40% more starting capacity allowing you to do more with less. disclaimer increases electrical current upon demand above rated output when starting electric motors. large-capacity steel fuel tank with incorporated fuel gauge provides durability and up to a 10.5 hour run-time at 50% load. low-oil level shutdown automatically safeguards engine from damage
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Miniature Snap Action Switch, Lever, Roller, Short Actuator, SPDT, 15A @ 240V AC Contact Rating (V7-1C17D8-201)
- TELEMECANIQUE SENSORS Photoelectric Sensor Compact Xux (XUX1ARCNT16)
- LEVITON Electrical Connector Assembly 16 Series Male Plug 2 0 - 4 0 Black (16D24-UE)
- SQUARE D Pnlbd Cover/Trim Nf T1 S 38H 20W (NC38SHR)
- GENERAC Portable Generator, Gasoline, 6,500 W Rated, 8,125 W Surge, Recoil Start, 120/240V AC, 54.2/27.1 A (7680)
- GENERAC Portable Generator, 8,000 W Rated, 10,000 W Surge, Electric, Recoil Start, 120/240V AC, 66.6/33.3 A (7715)
- GENERAC Portable Generator, Gasoline, 6,500 W Rated, 8,125 W Surge, Recoil Start, 120/240V AC, 54.2/27.1 A (7681)
- GENERAC Powerstation, 2106 Wh, 1000 Cycle Life (8026)
- GENERAC Portable Generator, Gasoline, 2,200 W Rated, 2,500 W Surge, Electric Start, 120V AC, 18.3 A A (8251)
- GENERAC Portable Generator, Gasoline, 15,000 W Rated, 22,500 W Surge, Electric Start, 120/240V AC (5734)
- CHAMPION POWER EQUIPMENT Portable Generator, 3,285 W/3,650 W Rated, 4,500 W Surge, Electric, Recoil Start, 120V AC (201157)
- Generac Portable & Inverter Generators