Shop All Portable & Inverter Generators
Generac
Portable Generator, Gasoline, 6,500 W Rated, 8,125 W Surge, Electric, Recoil Start, 120/240V AC
Mfr # 7682
Zoro # G106903318
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Engine Brand Generac
- Fuel Type Gasoline
- Generator Rated Watts 6,500 W
- Surge Watts 8,125 W
- Rated Voltage 120/240V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Generac
- MFR # 7682
- Zoro # G106903318
- UPC # 696471085815
- Country of Origin China
- Category Portable & Inverter Generators
Dimensions
Length | 27.2 in |
Generator Height | 28.1 in |
Depth | 28.3 in |
Details
Engine Brand | Generac |
Item | Portable Generator |
Fuel Type | Gasoline |
Generator Rated Watts | 6,500 W |
Surge Watts | 8,125 W |
Rated Voltage | 120/240V AC |
Starter Type | Electric, Recoil |
Generator Amps | 54.2/27.1 |
Generator Run Time @ 1/2 Load | 10.5 hr |
Carbon Monoxide (CO) Sensor | No |
CARB Compliant | No |
Low Oil Shut Down | Yes |
Engine Displacement | 389 cc |
Wheel Kit Included | Yes |
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULBERRY Number of Gangs: 3 Steel, Smooth Semi-Gloss Finish, White (86423)
- HUBBELL IEC Pin and Sleeve Plug, 4P, 5W, 60A, 208V (HBL560P9W)
- EATON Non-Illuminated Push Button, 30 mm, 1NO/1NC, Red (HT8AARAB)
- NVENT HOFFMAN Terminal Box, Type 3r, 18.00x8.00x4.50 (TB3R101)
- GENERAC Portable Generator, Gasoline, 6,500 W Rated, 8,125 W Surge, Recoil Start, 120/240V AC, 54.2/27.1 A (7683)
- GENERAC Portable Generator, Gasoline, Electric Start, 120/240V AC (8917)
- GENERAC Portable Generator, Gasoline, 6,500 W Rated, 8,125 W Surge, Recoil Start, 120/240V AC, 54.2/27.1 A (7681)
- GENERAC Portable Generator, 2,500 W Rated, 3,300 W Surge, Recoil Start, 120V AC, 20.8 A (7153)
- GENERAC Portable Generator, Gasoline, 15,000 W Rated, 22,500 W Surge, Electric Start, 120/240V AC (5734)
- GENERAC Portable Generator, Gasoline, 15,500 W Rated, 19,300 W Surge, Electric Start, 120/240V AC (7705)
- BN PRODUCTS USA Portable Generator, Gasoline, 6,500 W Rated, 7,000 W Surge, Electric Start, 120/240V AC/12V DC (BNG6500)
- Generac Portable & Inverter Generators