Shop All Portable & Inverter Generators
This Product is Discontinued
Generac
Portable Generator, Gasoline, 3600 Rated, 4500 Surge, Recoil Start, 120V AC, 30.0 A (Discontinued)
Mfr # 7677
Zoro # G1934543
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Generator Engine Brand Generac
- Engine Brand Generac
- Generator Fuel Type Gasoline
- Fuel Type Gasoline
- Generator Rated Watts 3600
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Generac
- MFR # 7677
- Zoro # G1934543
- UPC # 696471074574
- Country of Origin China
- Category Portable & Inverter Generators
Dimensions
Generator Height | 21-1/4" |
Length | 24" |
Width | 22-1/2" |
Depth | 24.0 in |
Length (Straight Wireway) | 24 in |
Wheel Size | 8 in |
Overall Height | 21 5/16 in |
Overall Length | 24 in |
Extended Length | 36 1/2 in |
Overall Width | 22 1/2 in |
Description
Portable Generator, Carbon Monoxide Protection No Carbon Monoxide Detection, Generator Technology Conventional, Fuel Type Gasoline, Running Wattage - Gasoline/Diesel 3,600 W, Starting Wattage - Gasoline/Diesel 4,500 W, Rated Voltage 120V AC, Rated Current @ 120V AC - Gasoline/Diesel 30 A, Starter Type Recoil, Run Time @ 1/2 Load - Gasoline/Diesel 9.3 hr, CARB Compliant No, Parallel Configuration Capable No, Engine Brand Generac, Outlets Included 5-20R Duplex, L5-30R
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.