Shop All Portable & Inverter Generators
Generac
Portable Generator, Gasoline, 3,600 W Rated, 4,500 W Surge, Recoil Start, 120V AC, 30 A
Mfr # 7678
Zoro # G506903321
Free Shipping & Returns
$814.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Engine Brand Generac
- Fuel Type Gasoline
- Generator Rated Watts 3,600 W
- Surge Watts 4,500 W
- Rated Voltage 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Generac
- MFR # 7678
- Zoro # G506903321
- UPC # 696471074581
- Country of Origin China
- Category Portable & Inverter Generators
Dimensions
Length | 24 in |
Generator Height | 21.3 in |
Details
Engine Brand | Generac |
Item | Portable Generator |
Fuel Type | Gasoline |
Generator Rated Watts | 3,600 W |
Surge Watts | 4,500 W |
Rated Voltage | 120V AC |
Starter Type | Recoil |
Generator Amps | 30 |
Generator Run Time @ 1/2 Load | 9.3 hr |
Carbon Monoxide (CO) Sensor | No |
CARB Compliant | No |
Wheel Kit Included | Yes |
Engine Displacement | 212 cc |
Low Oil Shut Down | Yes |
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Control Transformer, 150 VA, Not Rated, 55°C, 120V AC, 240/480V AC (9070TF150D1)
- GARDNER BENDER Gtb-410 Terminal Block 10Circ (GTB-410)
- SIEMENS Communications Processor 6GK73431CX100XE0 (6GK7343-1CX10-0XE0)
- ZORO SELECT Strut Channel, Solid, Green Painted Steel (FS-200 GR 18.00)
- GENERAC Portable Generator, Diesel, 5,000 W Rated, 5,500 W Surge, Electric, Recoil Start, 120/240V AC (6864)
- GENERAC Powerstation, 2106 Wh, 1000 Cycle Life (8026)
- GENERAC Portable Generator, 2,500 W Rated, 3,300 W Surge, Recoil Start, 120V AC, 20.8 A (7153)
- GENERAC Portable Generator, Gasoline, 6,500 W Rated, 8,125 W Surge, Recoil Start, 120/240V AC, 54.2/27.1 A (7683)
- GENERAC Portable Generator, 8,000 W Rated, 10,000 W Surge, Electric, Recoil Start, 120/240V AC, 66.6/33.3 A (7715)
- GENERAC Portable Generator, Gasoline, 3,600 W Rated, 4,500 W Surge, Recoil Start, 120V AC, 30 A (7678)
- CHAMPION POWER EQUIPMENT Portable Generator, 7,650 W/8,500 W Rated, 10,625 W Surge, Electric, Recoil Start, 120/240V AC (201083)
- Generac Portable & Inverter Generators