Shop All Portable & Inverter Generators
Generac
Portable Generator, Gasoline, 3,600 W Rated, 4,500 W Surge, Recoil Start, 120V AC, 30 A
Mfr # 7678
Zoro # G205992572
product price: $986.99
/ea
Free Shipping & Returns
$986.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Engine Brand Generac
- Fuel Type Gasoline
- Generator Rated Watts 3,600 W
- Surge Watts 4,500 W
- Rated Voltage 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Generac
- MFR # 7678
- Zoro # G205992572
- UPC # 696471074581
- Country of Origin China
- Category Portable & Inverter Generators
Dimensions
Generator Height | 21.3 in |
Length | 24 in |
Details
Engine Brand | Generac |
Item | Portable Generator |
Fuel Type | Gasoline |
Generator Rated Watts | 3,600 W |
Surge Watts | 4,500 W |
Rated Voltage | 120V AC |
Starter Type | Recoil |
Generator Amps | 30 |
Generator Run Time @ 1/2 Load | 9.4 hr |
Carbon Monoxide (CO) Sensor | No |
CARB Compliant | No |
Engine Displacement | 212 cc |
Wheel Kit Included | Yes |
Low Oil Shut Down | Yes |
Description
The 3600-watt generac gp3600 carb portable generator can be used to tackle home projects, provide power for tools, or deliver essential electricity in the case of an outage. It is an especially affordable solution with premium features. These include powerrush advanced technology - delivering over 40% more starting capacity - an ohv engine for longer engine life and a large-capacity steel fuel tank with an incorporated fuel gauge for durability. The hardened steel tube cradle provides added strength, while the low-oil level shutdown protects your engine from damage. Heavy-duty, never-flat wheels and a foldable handle make for easy transportation of the generator. The compact size of the gp3600 ensures it will take up minimal storage space in the garage. features featuring generac powerrush advanced technology - delivers over 40% more starting capacity allowing you to do more with less. disclaimer increases electrical current upon demand above rated output when starting electric motors. generac's ohv engine with splash lubrication provides a long engine life. low-oil level shutdown automatically safeguards engine from damage. large-capacity steel fuel tank with incorporated fuel gauge provides durability and long run times. hardened steel-tube cradle for added durability and strength. heavy-duty, never-flat wheels allow for easy portability (handle and wheel kit included). fold-down handle for sturdy portability and compact storage (handle and wheel kit included).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEACHOICE Cool Seal® Butt Splice16-14, Blue, 25 Pack (63511)
- LEVITON Plug-In Tap Switch Wh (C28-01469-00W)
- SCHNEIDER ELECTRIC Illum Selector Switch, 2 Pos, 22mm, Red (ZB5AK1243)
- EATON ProxSwitch-Short, 18mm, Shlded, PNP, NC, 2m (E57PS-18SPC5-C2)
- GENERAC Portable Generator, 2,500 W Rated, 3,300 W Surge, Recoil Start, 120V AC, 20.8 A (7153)
- GENERAC Portable Generator, Gasoline, 6,500 W Rated, 8,125 W Surge, Recoil Start, 120/240V AC, 54.2/27.1 A (7683)
- GENERAC Portable Generator, Gasoline, 3,600 W Rated, 4,500 W Surge, Electric Start, 120V AC, 30 A A (7721)
- GENERAC Powerstation, 1086 Wh, 800 Cycle Life (8025)
- GENERAC Portable Generator, Gasoline, 3,000 W Rated, 3,500 W Surge, Electric, Recoil Start, 120V AC, 25 A (7127)
- GENERAC Portable Generator, Diesel, 5,000 W Rated, 5,500 W Surge, Electric, Recoil Start, 120/240V AC (6864)
- TOPDON Portable Generator, 200 W Rated, 250 W Surge, 3.1 A A (H200)
- Generac Portable & Inverter Generators