Shop All Portable & Inverter Generators
Generac
Portable Generator, 8,000 W Rated, 10,000 W Surge, Electric, Recoil Start
Mfr # 248384
Zoro # G504144054
product price: $2,085.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,085.99
Free 30-Day Returns
Key Features
- Engine Brand Generac
- Generator Rated Watts 8,000 W
- Surge Watts 10,000 W
- Starter Type Electric, Recoil
- Generator Run Time @ 1/2 Load 11 hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Generac
- MFR # 248384
- Zoro # G504144054
- UPC # 696471072709
- Country of Origin United States
- Category Portable & Inverter Generators
Details
Engine Brand | Generac |
Item | Portable Generator |
Generator Rated Watts | 8,000 W |
Surge Watts | 10,000 W |
Starter Type | Electric, Recoil |
Generator Run Time @ 1/2 Load | 11 hr |
Carbon Monoxide (CO) Sensor | No |
CARB Compliant | No |
Description
8000 watts Running Portable Generator
XT8000E, Portable Generator, Generac Engine, Single Touch Electric Start, Battery Included, Idle Control Reduces Noise & Conserves Fuel For Extended Run Times, Electronic Fuel Injection, Lighted Power Bar Displays Hour Meter Tracks Usage & Monitors Maintenance Cycles, 20' Heavy Duty Cord with L14-30R Twist Lock Plug & Four 20A Outlets Included, Large Capacity Steel Fuel Tank with Incorporated Fuel Gauge, Covered Outlets Provide Added Protection From The Environment & Rugged Working Conditions.
Features- 8000W Running
- 10,000W Surge/Starting
- Generac Ohv 420 cc Engine
- 7.5 Gallon Fuel Tank
- Runs 11.0 Hours At 50% Load
- Includes Handle Kit, Wheel Kit
- Battery & Generator Cord
- 2 Year Limited Warranty
- Watts: 8000W
- Country of Origin: United States
- Weight: 198.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELAY AND CONTROL Keyswtch Open/Close with Stp, Keyed Alike (1KXS-KA)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1-1/4 Inx100ft, Gray (6005-30-00)
- MERSEN Fuse, GSA Series, Time Delay, 4A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (GSA4)
- MERSEN Fuse Holder, 50A Amp Range, 800V AC/1000V DC Volt Rating, 3 Poles, Pressure Plate (N331143)
- GENERAC Powerstation, 1086 Wh, 800 Cycle Life (8025)
- GENERAC Portable Generator, Gasoline, 5,500 W Rated, 6,875 W Surge, Recoil Start, 120/240V AC, 45.8/22.9 A (5939)
- GENERAC Portable Generator, Gasoline, 15,500 W Rated, 19,300 W Surge, Electric Start, 120/240V AC (7705)
- GENERAC Portable Generator, Gasoline, 3,600 W Rated, 4,500 W Surge, Recoil Start, 120V AC, 30 A A (7722)
- GENERAC Portable Generator, Gasoline, Electric Start, 120/240V AC (8917)
- GENERAC Portable Generator, Gasoline, 3,000 W Rated, 3,500 W Surge, Electric, Recoil Start, 120V AC, 25 A (7127)
- SPORTSMAN Portable and Inverter Generator, Gasoline/Propane (LPG)/Natural Gas, 6,000 W Rated, 7,500 W Surge (GEN7500TRI)
- Generac Portable & Inverter Generators