Shop All Portable & Inverter Generators
This Product is Discontinued
Generac
Portable Generator, 6500 Rated, 8125 Surge, 54.2/27.0 A (Discontinued)
Mfr # 6824
Zoro # G9188691
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Generator Engine Brand Generac
- Generator Fuel Type Gasoline
- Generator Rated Watts 6500
- Surge Watts 8125
- Generator Voltage 120/240VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Generac
- MFR # 6824
- Zoro # G9188691
- UPC # 696471070910
- Country of Origin United States
- Category Portable & Inverter Generators
Dimensions
Generator Height | 32" |
Width | 28.6" |
Length | 34-19/64" |
Length (Straight Wireway) | 34 5/16 in |
Description
Portable Generator, CARB Compliant Yes, Parallel Configuration Capable No, Fuel Tank Capacity 8.5 gal, Engine Displacement 426 cc, Engine Alternator Brush, Full Power Switch Yes
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.