Shop All Portable & Inverter Generators
Generac
Portable Generator, 3,600 W Rated, 4,500 W Surge, Recoil Start, 120V AC, 30 A
Mfr # P0081200
Zoro # G306903323
Free Shipping & Returns
$733.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Engine Brand Generac
- Generator Rated Watts 3,600 W
- Surge Watts 4,500 W
- Rated Voltage 120V AC
- Starter Type Recoil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Generac
- MFR # P0081200
- Zoro # G306903323
- UPC # 696471080346
- Country of Origin China
- Category Portable & Inverter Generators
Details
Engine Brand | Generac |
Item | Portable Generator |
Generator Rated Watts | 3,600 W |
Surge Watts | 4,500 W |
Rated Voltage | 120V AC |
Starter Type | Recoil |
Generator Amps | 30 |
Generator Run Time @ 1/2 Load | 14 hr |
Carbon Monoxide (CO) Sensor | Yes |
CARB Compliant | Yes |
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Alum Service Pole, Gray, 10 ft. 2"L, 2.13"W (HBLPP10IGA)
- NVENT HOFFMAN Polyester Mounting Bracket Kits, Fits 10 (APOLYFT10)
- ABB Electrical Box, 18.3 cu in, Device Box, 1 Gang, Aluminum (IH3-1-LM)
- ILSCO Nimbus Insul Alum Multi-Tap Connector, C (PBTD-4-500-EC)
- GENERAC Portable Generator, Gasoline, 6,500 W Rated, 8,125 W Surge, Recoil Start, 120/240V AC, 27.1 A (7680)
- GENERAC Portable Generator, Gasoline, 15,500 W Rated, 19,300 W Surge, Electric Start, 120/240V AC (7705)
- GENERAC Powerstation, 2106 Wh, 1000 Cycle Life (8026)
- GENERAC Portable Generator, Gasoline, 3,000 W Rated, 3,500 W Surge, Electric, Recoil Start, 120V AC, 25 A (7127)
- GENERAC Portable Generator, Gasoline, 2,200 W Rated, 2,500 W Surge, Electric Start, 120V AC, 18.3 A A (8251)
- GENERAC Powerstation, 1086 Wh, 800 Cycle Life (8025)
- HONDA Portable Generator, Gasoline, 9,000 W Rated, 10,000 W Surge, Electric Start, 120/240V AC (EB10000AN)
- Generac Portable & Inverter Generators