Generac

Portable Generator, 1700 Rated, 2200 Surge, 14.1 A (Discontinued)


Free Shipping & Returns

Key Features

  • Generator Engine Brand Generac
  • Generator Fuel Type Gasoline
  • Generator Rated Watts 1700
  • Surge Watts 2200
  • Generator Voltage 120VAC
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 11.4"
Length 19-45/64"
Generator Height 17-45/64"
Length (Straight Wireway) 19 11/16 in

Description

Portable Generator, CARB Compliant Yes, Parallel Configuration Capable Yes, Fuel Tank Capacity 1.3 gal, Engine Displacement 80 cc, Engine Alternator Inverter, Full Power Switch Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.