Shop All Portable & Inverter Generators
This Product is Discontinued
Generac
Portable Generator, 1700 Rated, 2200 Surge, 14.0 A (Discontinued)
Mfr # 7117
Zoro # G1722362
Free Shipping & Returns
This Product is Discontinued
Key Features
- Generator Rated Watts 1700
- Surge Watts 2200
- Generator Voltage 120VAC
- Generator Amps 14.0
- Generator Run Time @ 1/2 Load 5.7 hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Generac
- MFR # 7117
- Zoro # G1722362
- UPC # 696471004045
- Country of Origin China
- Category Portable & Inverter Generators
Dimensions
Generator Height | 17 45/64 in |
Width | 11-13/62" |
Length | 19-45/64" |
Length (Straight Wireway) | 19-45/64" |
Description
Portable Generator, CARB Compliant Yes, Parallel Configuration Capable Yes, Fuel Tank Capacity 1.3 gal, Engine Displacement 80cc, Engine Alternator Inverter, Full Power Switch Yes
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.