Shop All Portable & Inverter Generators
Generac
Portable and Inverter Generator, Gasoline, 1,600 W Rated, 2,000 W Surge, Recoil Start, 120V AC
Mfr # 6866
Zoro # G410788250
product price: $1,223.99
/ea
Free Shipping & Returns
$1,223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Engine Brand Generac
- Fuel Type Gasoline
- Surge Watts 2,000 W
- Rated Voltage 120V AC
- Starter Type Recoil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Generac
- MFR # 6866
- Zoro # G410788250
- UPC # 696471068665
- Country of Origin United States
- Category Portable & Inverter Generators
Dimensions
Length | 20 in |
Details
Engine Brand | Generac |
Item | Portable and Inverter Generator |
Fuel Type | Gasoline |
Generator Rated Watts | 1,600 W |
Surge Watts | 2,000 W |
Rated Voltage | 120V AC |
Starter Type | Recoil |
Generator Amps | 13.3 |
Generator Run Time @ 1/2 Load | 5.7 hr |
CARB Compliant | No |
Fuel Tank Capacity | 1.06 gal |
Engine Displacement | 79.0 cc |
Includes | Inverter generator, oil, funnel, spark plug wrench, manual. |
Material | Plastic |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE Cable Protective Cover Ramp, PCBLCO22 (PCBLCO22)
- LEVITON Plate Decor Ovrszd 1G Wh (88601-000)
- 3M Shrink Tubing, 0.375in ID, Black, 6in, PK10 (FP301-3/8-6"-BLACK-10-10 PC PKS)
- APPLETON ELECTRIC Conduit Outlet Body w/Cover, Iron, LL (ERLL50)
- GENERAC Portable Generator, Gasoline, 15,000 W Rated, 22,500 W Surge, Electric Start, 120/240V AC (5734)
- GENERAC Portable Generator, Gasoline, 8,000 W Rated, 10,000 W Surge, Electric, Recoil Start, 120/240V AC (7676)
- GENERAC Portable Generator, Gasoline, 6,500 W Rated, 8,125 W Surge, Recoil Start, 120/240V AC, 54.2/27.1 A (7683)
- GENERAC Portable Generator, Gasoline, 2,200 W Rated, 2,500 W Surge, Electric Start, 120V AC, 18.3 A A (8251)
- GENERAC Portable Generator, Gasoline, Electric Start, 120/240V AC (8917)
- GENERAC Portable Generator, Gasoline, 6,500 W Rated, 8,125 W Surge, Recoil Start, 120/240V AC, 54.2/27.1 A (7672)
- SPORTSMAN Portable and Inverter Generator, Gasoline/Liquid Propane, 1,800 W Rated, 2,200 W Surge, 120V/12V DC (GEN2200DFI)
- Generac Portable & Inverter Generators