Shop All Portable & Inverter Generators
Generac
Portable Generator, Gasoline, 15,500 W Rated, 19,300 W Surge, Electric Start, 120/240V AC
Mfr # 7705
Zoro # G410070560
product price: $4,350.99
/ea
Item requires special delivery charges. A $265.00 per item surcharge will be applied.
$4,350.99
Free 30-Day Returns
Key Features
- Engine Brand Generac
- Generator Engine Brand Generac
- Fuel Type Gasoline
- Surge Watts 19,300 W
- Rated Voltage 120/240V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Generac
- MFR # 7705
- Zoro # G410070560
- UPC # 696471083705
- Country of Origin United States
- Category Portable & Inverter Generators
Details
Engine Brand | Generac |
Generator Engine Brand | Generac |
Item | Portable Generator |
Fuel Type | Gasoline |
Generator Rated Watts | 15,500 W |
Surge Watts | 19,300 W |
Rated Voltage | 120/240V AC |
Generator Voltage | 120/240V AC |
Starter Type | Electric |
Generator Starter Type | Electric |
Generator Amps | 129 A/64.5 A |
Generator Run Time @ 1/2 Load | 11 hr |
Carbon Monoxide (CO) Sensor | Yes |
CARB Compliant | No |
Parallel Configuration Capable | No |
Outlets Included | (2) 5-20R GFCI Duplex, L14-30R, 14-50R, L5-30R |
Starting Wattage - Gasoline/Diesel | 19,300 W |
Generator Technology | Conventional |
Rated Current @ 240V AC - Gasoline/Diesel | 64.5 A |
Running Wattage - Gasoline/Diesel | 15,500 W |
Rated Current @ 120V AC - Gasoline/Diesel | 129 A |
Carbon Monoxide Protection | Carbon Monoxide Shutdown |
Includes GFCI Outlets | Yes |
Run Time @ 1/2 Load - Gasoline/Diesel | 11 hr |
Description
Portable Generator, Carbon Monoxide Protection Carbon Monoxide Shutdown, Generator Technology Conventional, Fuel Type Gasoline, Running Wattage - Gasoline/Diesel 15,500 W, Starting Wattage - Gasoline/Diesel 19,300 W, Rated Voltage 120/240V AC, Rated Current @ 120V AC - Gasoline/Diesel 129 A, Starter Type Electric, Run Time @ 1/2 Load - Gasoline/Diesel 11 hr, CARB Compliant No, Parallel Configuration Capable No, Engine Brand Generac, Outlets Included (2) 5-20R GFCI Duplex, L14-30R, 14-50R, L5-30R
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Terminal Strip, 20A, 6 Pole, 300VAC (6ZEH0)
- PANDUIT 16-14 AWG Heat-Shrink Ring Terminal 1/4" Stud PK25 (PH14-14R-Q)
- HONEYWELL Miniature Snap Action Switch, Lever, Long Actuator, SPDT, 0.1A @ 120V AC Contact Rating (V7-3S17D8-048)
- MURR ELEKTRONIK SVS VALVE PLUG FORM A 18MM FIELD-WIREABLE, 0..230V M16x1.5 (7000-29401-0000000)
- GENERAC Portable Generator, Gasoline, 3,600 W Rated, 4,500 W Surge, Electric Start, 120V AC, 30 A A (7721)
- GENERAC Portable Generator, Gasoline, 2,200 W Rated, 2,500 W Surge, Electric Start, 120V AC, 18.3 A A (8251)
- GENERAC Portable Generator, Gasoline, 15,000 W Rated, 22,500 W Surge, Electric Start, 120/240V AC (5734)
- GENERAC Portable Generator, Gasoline, 3,600 W Rated, 4,500 W Surge, Recoil Start, 120V AC, 30 A (7678)
- GENERAC Portable Generator, 8,000 W Rated, 10,000 W Surge, Electric, Recoil Start, 120/240V AC, 66.6/33.3 A (7715)
- GENERAC Powerstation, 1086 Wh, 800 Cycle Life (8025)
- CHAMPION POWER EQUIPMENT Portable Generator, Gasoline/Propane (LPG), 7,500 W/6,750 W Rated, 9,375 W/8,400 W Surge (201040)
- Generac Portable & Inverter Generators