Shop All Site & Roadway Lighting
Generac
Plug-in Light Tower
Mfr # CTF10
Zoro # G905932922
product price: $9,359.99
/ea
Item requires special delivery charges. A $370.00 per item surcharge will be applied.
$9,359.99
Free 30-Day Returns
Key Features
- Overall Height 32.8 ft
- Power Source - Job Site Lighting Corded (DC)
- Max. Extension Height 32 3/4 ft
- Lighting Technology LED
- Features Durable and Versatile, Easy to Use, Safe and Efficient
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Generac
- MFR # CTF10
- Zoro # G905932922
- Country of Origin Italy
- Category Site & Roadway Lighting
Dimensions
Overall Height | 32.8 ft |
Max. Extension Height | 32 3/4 ft |
Description
Temporary Job Site Light, Power Source Corded, Battery Chemistry Not Applicable, Maximum Run Time Not Applicable, Operating Voltage 120 V, Lighting Technology LED, Number of Lamp Heads 4, Mount Type Floor Stand, IP Rating IP65
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYMAC Floodlight Lampholder Kit, Incndscnt, 150W (LT233WH)
- FEIT ELECTRIC Bulb Led Dim Mr16 500L 3K 3Cd (BPMR16GU10500930C)
- ILC Replacement for Bulbrite 773107 replacement light bulb lamp (773107 BULBRITE)
- SATCO 15 W G16 1/2 Incandescent - Satin White - 2500 Hours - 83L - Candelabra Base - 130V (A3924)
- LUMARK Axc, Large, 123W, 4000K, Fc, 120-277V (AXCL12A)
- LUMARK Axc, Large, 102W, 4000K, Fc, 347V (AXCL10A-347)
- LITHONIA LIGHTING Area and Roadway Lighting Fixture, Pole (RSX2 LED P6 40K R3 MVOLT RPA DDBXD)
- LUMARK Cbn Bz, 18W, 5000K, 120-277V (XTOR2B)
- BEACON Standard Parking Garage Light, 4000K (SRT2-85-4K7-5QW-UNV-GYS)
- LUMARK Led 120-277 4B Cutoff Bronze Stock, 32W (WPL4BC)
- COLUMBIA LIGHTING LED Parking Garage Light, 120-277V, 36W (LXEP4-50LW-DFA-EDU)
- Generac Site & Roadway Lighting