Shop All Generator & Power Inverter Accessories
Generac
Parallel Kit, GP2200i Portable Inverter
Mfr # 7118
Zoro # G3295208
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8.27 in
- Width 4.33 in
- Length 9.84 in
- Assembled Height 8.27 in
- Engine Displacement 0.0 cc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Generac
- MFR # 7118
- Zoro # G3295208
- UPC # 696471072853
- Country of Origin China
- Category Generator & Power Inverter Accessories
Dimensions
Height | 8.27 in |
Width | 4.33 in |
Length | 9.84 in |
Assembled Height | 8.27 in |
Assembled Width | 4.33 in |
Assembled Depth | 9.84 in |
Details
Item | Parallel Kit |
Engine Displacement | 0.0 cc |
Surged Wattage | 4400 |
Rated Wattage | 3230 |
Current Range | 28.2 A |
Overload Protection | Yes |
Color / Finish | Black |
Voltage Rating | 120 VAC |
Portable Generator Starting Type | Electric |
Fuel Type | Electric |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Circuit Breaker, 5SY4 Series 20A, 1 Pole, 230/400V AC, C Curve (5SY41207)
- EATON Push Button operator, 22 mm, Green (M22M-DR-G)
- CRYDOM Solid State Relay, 4 to 32VDC, 12A (DR06D12)
- WIEGMANN 304 Stainless Steel Enclosure, 24 in H, 24 in W, 8 in D, NEMA 3R; 4; 4X; 12, Hinged (SSN4242408)
- GENERAC HomeLink Upgradeable 30 Amp Manual Transfer Switch with Aluminum Power Inlet Box (6854)
- GENERAC Fuel Fill Drop Tube for Diesel Generator (6507)
- GENERAC Guardian Home Standby Air-Cooled Generator Maintenance Kit (5663)
- GENERAC 3000 and 3500 Watt Inverter Parallel Kit (7668)
- GENERAC Maintenance Kit for Kw Diesel Generator (6572)
- GENERAC Maintenance Kit for 36kW & 60kW Centurion Standby Generators (5984)
- RELIANCE CONTROLS Power Inlet Box, L14-30 NEMA, Plastic (WKPBN30)
- Generac Generator & Power Inverter Accessories