Shop All Midget Fuses
Generac
Midget Fuse, Time-Delay, 10A
Mfr # SC-10
Zoro # G310580510
product price: $13.25
/ea
$13.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Speed Time-Delay
- Amps 10A
- Body Style Cylindrical
- DC Voltage Rating Not Rated
- Brand GENERAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Generac
- MFR # SC-10
- Zoro # G310580510
- UPC # 724086875566
- Country of Origin China
- Category Midget Fuses
Details
Speed | Time-Delay |
Amps | 10A |
Body Style | Cylindrical |
DC Voltage Rating | Not Rated |
Item | Midget Fuse |
Brand | GENERAC |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON WIRING DEVICES Cooper Wiring S42-SP Black Ground Angle 3 Wire Plug (6409478)
- TOWER MANUFACURING In – Line Triple Tap Auto Reset 15 Amps 2FT (30438024)
- EATON BUSSMANN Circuit Limiter, ANL Series, 225A, Fast-Acting, 32V AC, Bolt-On (ANL-225)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/8" Inside Diameter - 100' Length - White (HS355-S100-WHITE)
- EATON BUSSMANN Midget Fuse, NON Series, Time-Delay, 40A, 250V AC, 50kA at 125V DC (BP/NON-40)
- MERSEN Midget Fuse, ATQ Series, Time-Delay, 2.50A, 500V AC, Non-Indicating, 10kA at 500V AC (ATQ2-1/2)
- SOUTHWIRE Replacement Fuse (60123R)
- EATON BUSSMANN Midget Fuse, NON Series, Time-Delay, 15A, 250V AC, 50kA at 125V DC (BP/NON-15)
- EATON BUSSMANN Midget Fuse, NON Series, Time-Delay, 50A, 250V AC, 50kA at 125V DC (BP/NON-50)
- KELLEY Fuses, Fuse 1/2 Amp (061-152)
- LITTELFUSE Midget Fuse, FLM Series, Time-Delay, 8A, 250V AC, Non-Indicating, 10kA at 250V AC (FLM008)
- Generac Midget Fuses