Shop All Pressure Washers
This Product is Discontinued
Generac
Medium Duty 2500 psi 2.4 gpm Cold Water Gas Pressure Washer (Discontinued)
Mfr # 6921
Zoro # G3956088
Free Shipping & Returns
This Product is Discontinued
Key Features
- Warranty 2 yr.
- Width 18-13/16"
- Net Weight 57 lb.
- Pressure Washer Flow Rate 2.4 gpm
- Pressure Washer Duty Rating Medium Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Generac
- MFR # 6921
- Zoro # G3956088
- UPC # 696471069211
- Country of Origin United States
- Category Pressure Washers
Dimensions
Width | 18-13/16" |
Hose Dimensions | 1/4" x 25 ft. |
Height | 35-13/32" |
Length | 24-13/32" |
Description
Pressure Washer, Medium Duty (2000 to 2799 psi), 2500 psi, Gas, Pressure Washer Water Type Cold, Pressure Washer Style Cart, Pressure Washer Flow Rate 2.4 gpm, Engine Brand Generac, Starter Type Recoil, Engine Displacement 196cc, Detergent Injection System Yes, Pump Type Axial, Pump Drive Direct, Piston Material PVC, Plastic, Hose Dimensions 1/4 In. x 25 ft., Burner Fuel Gasoline, Water Output Temp. 100 Degrees F, Includes Pressure Washer, Hose
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.